Skip Content

ST
SKILSAW

10-1/4" Worm Drive Circular Saw, 4600 No Load RPM, 15.0 Amps, Blade Side: Left

  • Item # 39CH52
  • My Part #
  • Mfr. Model # SPT70WM-22
  • Catalog Page # 733
  • UNSPSC # 27112709
Circular Saw,10-1/4 in.,Left,Diamond close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $487.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 23.37 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Increase your productivity on the jobsite by making 1 clean cut the first time, every time. Built to be relentless with its 15A dual field motor. It keeps the motor cooler, providing increased power and durability for the life of the saw.

View More

Technical Specs

  • Item Worm Drive Circular Saw
  • Blade Dia. 10-1/4"
  • Blade Side Left
  • No Load RPM 4600
  • Arbor Size Diamond
  • Depth of Cut @ 90 Deg. 3-11/16"
  • Depth of Cut @ 45 Deg. 2-3/4"
  • Amps 15.0
  • Tool Length 20-25/64"
  • Corded/Cordless Corded
  • Tool Weight 16.5 lb.
  • Bevel Capacity 51 Degrees
  • Bevel Stops 45 Degrees
  • Shoe Material Magnesium
  • Cord Length 8 ft.
  • Number of Conductors 2
  • Brake Type None
  • Handle Type Worm Drive Style
  • Voltage 120VAC
  • Features Lightweight Magnesium Construction, Dual Field(TM) Motor
  • Standards UL Listed
  • Includes 40T Diablo(R) Carbide Blade
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


10-1/4 In Worm Drive Circular Saw, 4600 No Load RPM, 15.0 Amps, Blade Side: Left is rated 4.6 out of 5 by 8.
Rated 5 out of 5 by from So good I go looking for things to cut I do a fair amount of work with rough sawn hardwoods so having such a powerful beam saw makes my life much easier. I actually thought it would be kind of terrifying to run but its so powerful it cuts through everything without a complaint making it feel very safe (even ripping 2x dry oak on a 45). Plus the blades aren't expensive like I expected!
Date published: 2018-02-25
Rated 5 out of 5 by from First Impressions Twenty five years ago when I was a framer's helper, the only kind of saw I knew was "the Skilsaw". It wasn't the only saw we used, it was what the seasoned guys called every circular saw. Since then I've largely ignored Skil believing they were on a race to the bottom like too many once proud US companies. But when I came across the Sawsquatch at the store recently, I had to take a second look.Out of the box the saw is robust, heavy, and feels solid. First impression is good. Assembled the Diablo blade, no problem. I use Diablo blades on most of my daily tools and generally like them. I'm certainly a fan of higher end blades like the Forrest WWII, but for the daily crew use Diablo's are fine. Next on to checking the saw. Out of the box the bevel adjustment was off a few degrees, and the shoe was not square to the blade. With a hex wrench I quickly fixed that problem. However, I haven't yet figured out if I can adjust the bevel indicator to read true. Right now 1 degree on the bevel indicator is actually 0 (see photo). Didn't find anything in the manual about adjusting that either. Oil level check. The manual recommends doing this before use, and I believe mine is on the low side (see photo). I'd like to be able to top that off and no extra oil came in the box. Fasteners. Most of the hex fasteners, like the one on the wrap handle, were loose and needed tightening. Fasteners tight, lets get on with this.True depth of cut at 90 degrees as measured = 3 7/8" (see photo)I'm a timber framer and I run a sawmill, so I'm often cross cutting and ripping green rough cut, and heavy hardwood timbers. First impressions going through a southern yellow pine slab and a white oak 4x4 are good. The saw performs well without bogging down or feeling strained. We plan to start a new timber frame project soon and I'm very interested to see how this saw performs over the duration. I'm also eager to get my hands on the new Super Squatch when it's released soon. Overall if you need a wood plow to cut slabs or 4x4's under 3 7/8" deep at 90 in one pass, this may be your best bet for the price. I have to commend Skilsaw for getting back to its roots and recognizing how folks like me want dependable bombproof tools. I hope to follow up this review after I complete my next timber frame project.
Date published: 2018-01-26
Rated 5 out of 5 by from Light weight, accurate and smooth Used this for for 2.6" & 3" rough cut stock; went through like butter. Only had to adjust the fence stop to 90 degrees then started cutting. Great Saw!
Date published: 2017-06-21
Rated 5 out of 5 by from WOOD EATING MONSTER!!! I bought this saw for a special project. I needed to cut through 3 inch thick custom laminated plywood. I spent the time to build an extended cutting table for my contractors table saw. However my table saw bogged down and tripped the breaker half way through the first cut. After some research I purchased the Sawsquatch. I have to say I was pleasantly surprised when I started my first cut. This saw didn't bog down that all. It plowed through 8 feet of 3 inch thick plywood with little effort. I'm impressed! Skil has produced a great product. The only drawback that I can find with this saw is the weight, but big wood requires a big saw so I'm can deal with the extra weight. Great job guys.
Date published: 2016-04-30
Rated 4 out of 5 by from Bad blade Haven't used it much yet but the blade is awful. A saw of this quality should come with a professional thicker 1/8" blade. Freud makes terrific blades but this might as well been one of those old ones you would get with a new saw that had no carbide, just a steel blade
Date published: 2015-11-05
Rated 5 out of 5 by from Monster of a saw recently our company got a contract to build a private waterfront wharf.. We ordered marine grade pressure treated hemlock and pine.. the beams consisted of 12x12`s, 6x12`s and 6x8 purlins. We didnt want to have really rough looking cuts by using a chainsaw so the Sawsquatch was in order. The saw performed amazing cutting through such large timbers, mind you on the larger ones i had to make multiple passes on the 12 x12"s and 8x 8's but its far better than using a regular 7 1/4 saw. the motor didnt bog down one bit cutting through the lumber, in the 3x8 pine deck boards it cut clean through with its 3-11/16" cut capacity . Though weighing in at 17 lbs the saw is very balanced and glides along nicely.a few very nice extra features i liked were the rafter hook which allwed me to hook the saw on to sawhorses keeping it in arms reach instead of setting it down on the ground. The auxillary handle which screws on and off adds additional control when i made long cuts. The 2nd best feature on the saw for me was the bevel table which has 1 degree markings all the way up to its full bevel capacity. making much much easier setting a specific angle compared to most other saws which only have markings on 5 degree increments.The only flaw on the saw that i could find has nothing to do with Skil but with the Frued 40 tooth blade.. the stock blade is a 1/16th thin kerf blade, it does cut clean but with such a thin blade it warped after only moderate usage.. had it been a full kerf blade like frued makes for tablesaws or mitre saws the warping with be a non issue.All in all i highly recommend this saw to the proffesional timber framer, framer or deck builder
Date published: 2015-10-04
Rated 3 out of 5 by from Great Saw! Terrible blade choice! The saw is everything you expect from Skilsaw. I personally prefer the worm drive over a makita or milwaukee 10 1/4 saw, however I don't understand why such a thin kerf blade was put on a 10 1/4 saw! The blade deflection (wobble) is incredible. This saw will be amazing once a new diamond arbor 10 1/4 blade is made. Until then this saw won't be used for any precision cutting. Stick with a Makita or Mafell (different league) for making nice cuts on timberframe projects, this saw/blade combo is good for quick 6x6 and 4x4 cuts on decks and fences.
Date published: 2015-07-25
Rated 5 out of 5 by from A beast of a saw! I received my Skilsaw "Sawsquatch" SPT70WM-22 a while ago, since I have had the saw I have put it to a lot of use. I have built several decks using it, I use 6x6 posts for my deck supports and I cannot explain how nice it was to be able cut a 6x6 with 2 passes! For hand rail posts I use 4x4's - if you cut a 4x4 with a 7&1/4" saw you invariably get an ugly ridge from where you had to cut on both sides of the 4x...not with this saw, one cut and done!Out of curiosity I used the SPT70WM-22 to rip a soaked 6x6 post I had laying around. I set the blade at full depth and started cutiing - it plowed right through that 6x. If you are thinking about getting this saw I say go for it, you will not be disappointed.
Date published: 2015-07-03
  • y_2018, m_5, d_25, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_39CH52, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.