Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ABILITY ONE

Soap Dispenser, 1000mL, Dove Gray

  • Item# 1XEB9
  • Mfr. Model# 4510-01-521-9872
  • Catalog Page# N/A
  • UNSPSC# 47131704
Soap Dispenser,1000mL,Dove Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $19.72 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.82 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Soap Dispenser
  • Soap/Lotion Type Liquid
  • Operation Mode Manual
  • Refill Type Bag in Box
  • Refill Size 1000mL
  • Material Acrylic
  • For Use With Mfr. No. 8520-01-522-0838
  • Mount Type Wall Mount
  • Color Dove Gray
  • Height 10"
  • Width 4-3/4"
  • Depth 4"
  • Standards Fully ADA depth and Push Compliant
  • Features With a much smaller footprint than traditional 800mL dispensers, this space-efficient dispenser holds 1000mL of product. Its compact design integrates into most every décor. Ideal for applications with limited wall space or where décor or usage levels demand smaller dispensers. Uses GOJO(R) 1000mL NXT(TM) refills. Fully ADA depth and push compliant.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.