Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SKIL

4-1/2" Tile Saw, 120 Voltage

  • Item# 19M489
  • Mfr. Model# 3510-02
  • Catalog Page# N/A
  • UNSPSC# 27112709
4-1/2" Tile Saw, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Masonry Saws

Technical Specs

  • Item Tile Saw
  • Cutting Type Wet
  • Power Source Electric
  • Blade Dia. 4-1/2"
  • Arbor Hole 5/8"
  • Full Load Amps 11
  • Depth of Cut 1-3/8"
  • Length 10-1/2"
  • Width 8-1/2"
  • Height 9-1/4"
  • Tool Weight 13 lb.
  • Voltage 120
  • Hz 60
  • Material Durable Steel Foot Plate
  • Application Stone, Granite, Marble, Slate
  • Includes Hand Held Wet Tile Saw, Diamond Blade, Wrench, Water Hose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms