Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKIL

1-1/8" Blade Stroke Reciprocating Saw, 800 to 2700 Strokes per Minute, 9.5 lb.

  • Item# 19M496
  • Mfr. Model# 9225-01
  • Catalog Page# N/A
  • UNSPSC# 27112709
1-1/8" Blade Stroke Reciprocating Saw, 800 to 2700 Strokes per Minute, 9.5 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $110.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reciprocating Saw
  • Blade Stroke 1-1/8"
  • Strokes per Minute 800 to 2700
  • Amps 9.5
  • Adjustable Shoe Yes
  • Keyless Blade Clamp Yes
  • Cord Length 6 ft. 10"
  • Tool Length 20"
  • Tool Weight 9.5 lb.
  • Voltage 120VAC
  • Features Orbital Action, Pivoting Shoe, Vibration Control Gears
  • Includes Orbital Reciprocating Saw 9225-RT
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 4 out of 5 by PITA to get blade to stay in I've had this saw for a couple of years. I don't use it very often, but every time I do I have a hard time getting it to hold onto the blade. The instructions say to pull back and forth on the blade to ensure the pin is in the blade and I do. Then as soon as I start to cut the blade goes flying. This happens for probably the first 10-15 times EVERY time I use the saw. Some instructions on how to adjust the blade holder would be nice. July 14, 2015
Rated 5 out of 5 by Easy to use and handle. I bought this product about a month ago and have been very happy with it. I had a lot of tree branches to cut up and it made easy work of all of it. In fact, I used it again just this morning to cut up another big tree branch that got knocked out of one of my trees last Saturday night. September 3, 2013
Rated 5 out of 5 by Great Saw I bought this to rebuild a privacy fence. The saw did everything I needed it to. Not a light weight and has plenty of power. Easy to handle. August 21, 2013
  • 2015-09-08T19:50:12.587-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_19M496, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.