Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKIL

1-1/8" Blade Stroke Reciprocating Saw, 800 to 2700 Strokes per Minute, 8.5 lb.

  • Item# 19M495
  • Mfr. Model# 9216-02
  • Catalog Page# N/A
  • UNSPSC# 27112709
1-1/8" Blade Stroke Reciprocating Saw, 800 to 2700 Strokes per Minute, 8.5 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $78.52 / each

Price $82.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Reciprocating Saw
  • Blade Stroke 1-1/8"
  • Strokes per Minute 800 to 2700
  • Amps 9.0
  • Adjustable Shoe Yes
  • Keyless Blade Clamp Yes
  • Cord Length 6 ft. 10"
  • Tool Length 18"
  • Tool Weight 8.5 lb.
  • Voltage 120VAC
  • Features Tool Less Blade Change, Power-On Indicator
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 12reviewers.
Rated 5 out of 5 by Outstanding Power I've had for a while but haven't used until today. Cut through a half inch galvanized rod without any notice I was cutting through anything smooth and quick. July 27, 2014
Rated 5 out of 5 by good deal I purchased this saw a couple months ago . only used it a few times cutting different types of material. it is a little on the bulky side but their is plenty of power to get the job done . Well worth the price. May 16, 2014
Rated 2 out of 5 by blade retention ring and spring My retention ring and spring for the blades broke and it is NOT a replaceable part or warranty covered. I have to throw my one month purchase away.VERY UNSAT. April 3, 2014
Rated 5 out of 5 by I used it and like it alot.Thank you I took down a wall in my house and the sawsaz worked GREAT October 9, 2013
Rated 5 out of 5 by There Goes Easy Have always wanted one of these saws & when I came to refurbish my deck went and bought one. There where others at the store but it felt good and the price was excellent. Have used it many times over the summer in my yard to trim down trees and over grown bushes & its so easy. September 4, 2013
Rated 5 out of 5 by Very Handy Tool! I originally purchased this to install a pet door. Before I knew it, I was using it more often then expected. Its light weight and versatility makes it great when you need it for small jobs to avoid setting up a portable working bench & circular saw or cutting up small fallen tree limbs, etc. September 3, 2013
Rated 4 out of 5 by reciprocating saw i bought this saw abought a month ago and have used it many times.it has worked very good every time use it.the no allen key blade lock is real nice.don't spend time looking for one. September 3, 2013
Rated 5 out of 5 by Easy to handle I bought this item to help me to remodel the bathroom. I'm a female and could handle it very well. August 22, 2013
  • 2016-08-28 T04:30:06.565-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_19M495, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.