Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
SKIL

Hammer Drill, 1/2", 7.0A, 0 to 51,000bpm

  • Item# 19M492
  • Mfr. Model# 6445-04
  • Catalog Page# N/A
  • UNSPSC# 20111603
Hammer Drill,1/2",7.0A,0 to 51,000bpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hammer Drill
  • Chuck Size 1/2"
  • Drill Chuck Type Keyed
  • No Load RPM 0 to 3000
  • Blows per Minute 0 to 51,000
  • Amps 7.0
  • Voltage 120VAC
  • Tool Length 13-3/4"
  • Tool Weight 7.0 lb.
  • Cutting Capacity 1" (Concrete), 1-5/8" (Wood)
  • Reversing No
  • Includes 1/2" Hammer Drill, Chuck Key, Side Handle, Contractor Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4 out of 5 by 8reviewers.
Rated 1 out of 5 by Hammer Drill Model 6445 I bought this product because of the quality of other Skil products I own and very happy with. After using the hammer drill on about 50 tapcon screws I thought this was a good product ( year 1 ). Now out of warranty ( year 2 ) I decided to use the drill to mix cement for my ceramic floor seeing this was a heavy duty 1/2 drill, what a dud. The first pail of cement I ended up with a burnt out the drill. Now totally dead a have to use my much smaller Ryobi 3/8's drill to finish mix all my cement for my 16' x 16' room and hands down Ryobi Model D48CK stood up to the challenger, 6 months later still using Ryobi drill, Skil drill still dead. April 22, 2016
Rated 4 out of 5 by Great Hammer Drill I started using this drill the day that I bought it. It's a little heavy but well balanced. April 4, 2016
Rated 5 out of 5 by The right tool for the right job! I am so pleased with the Skil Hammerdrill. I was installing a flange extension to a concrete slab. Smooth as butter! Pre-drilled guide holes and concrete screws went in with minimal effort. February 8, 2016
Rated 5 out of 5 by Very good tool powerful I bought it 3 days ago in a hurry because the other drii i had died!!! December 17, 2015
Rated 5 out of 5 by Powerful I have had this drill for a year now. I chose it for the hammer drill feacher. It also does regular drilling. The variable speed is a little sensitive on starting until you get used to it. Max RPM is 3000 ! Gobs of power throughout the whole rpm range. I use it often and don't baby it except if it gets a little on the warm side under long heavy use I will let it cool for a minute, but I do that with all my power tools. The cord is a little stiff at room temp. and very stiff at 40 degrees F. or less. The machining of the chuck is a little loose. It works fine if you use 2 or3 of the key holes while tightening the chuck.I like it well enough that I did not replace my 3/8" expensive drill when it recently bit the dust. October 31, 2015
Rated 5 out of 5 by Basement room I bought this drill when my son began working on a new bedroom in his basement. I gave it to him as a "loaner" gift. He told me without it he would never have been able to complete his project. It drilled through the concrete floor with ease and never bogged down. A great addition to any toolbox. September 4, 2013
Rated 2 out of 5 by ??? Really? Purchased brand new, two months in, drill started acting up, not turning on, only working when it "felt" like it. It's been three months now, drill never came back on. This thing was too expensive to only work for not even 3 months. Taking it back! Don't buy this drill. Even if there is something that I did to break the thing, there should be some kind of troubleshooting guide somewhere to help figure out what is going on with the thing.  August 12, 2013
Rated 5 out of 5 by Well Worth the Money Drills into stone & concrete easily. Kicking my butt for not buying one years ago. April 7, 2013
  • 2016-09-28 T18:41:21.365-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_19M492, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.