Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKIL

1/4" Hex Cordless Screwdriver, 4.0 Voltage, Battery Included

  • Item# 22DL17
  • Mfr. Model# 2356-01
  • Catalog Page# N/A
  • UNSPSC# 27112710
1/4" Hex Cordless Screwdriver, 4.0 Voltage, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $61.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cordless Screwdrivers and Ratchets
Screwdrivers
• 1/4" hex drive

View More

Technical Specs

  • Item Cordless Screwdriver
  • Battery Included / Bare Tool Battery Included
  • Voltage 4.0
  • Chuck Size 1/4" Hex
  • No Load RPM 200
  • Max. Torque 40 in.-lb.
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 1.5Ah
  • Clutch Style Adjustable
  • Handle Type Pistol Grip
  • Battery Included Internal
  • Battery Pack Replacement No
  • Features USB Charging Allows Charging With Computers, Cell or Car Chargers, 12 Bit Illuminated Window Magazine, LED Work Light, Battery Level Indicator
  • Tool Length 10"
  • Tool Weight 1.86 lb.
  • Includes 12 Screwdriver Bits, Micro USB Charger, Micro USB Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 39reviewers.
Rated 3 out of 5 by one good one bad I bought two of these the same day. One for me and one for my father-in-law. I have been using mine for about three weeks with no problem. Christmas day my father-in-law opened his and had problems out of the box. The light in the bit window does not light up when the bit is retracted as it should so it is difficult to see what bit is being chosen. Also the motor is not disabled when retracted. I have emailed skil and awaiting a response. The features are nice though. No setting down bits between different style screws just to loose them. Having a light that activates when squeezing the trigger is also nice. December 28, 2015
Rated 1 out of 5 by Do Not Purchase This Tool I purchased this 2354 palm size screwdriver 4 months ago. Has worked fine up untill a week ago. It will only hold a charge for about 3 or 4 hours, then goes completely dead. I would not buy another, I wasted my money on this tool. February 2, 2015
Rated 5 out of 5 by Multiple uses for a variety of needs No more carrying a bunch of loose hex-based screw driver blades. With the ease of changing and selecting whatever combination of blades is needed, installation of those mixed activities is very pleasing. No overloaded pockets or tool belts. Need to reach beyond the stub of the blade? Use an extension bit. January 28, 2015
Rated 3 out of 5 by Not sure this product is any good Just purchased this tool and can not get it to charge. Poor beginning for a cool tool idea. December 8, 2014
Rated 5 out of 5 by Very nice easy-to-use screw gun and compact. Also I bought this little screw gun to use in place of my larger cordless drills. I was using previously amazed it performed pretty well had the power needed for most jobs, I would use for. July 14, 2014
Rated 2 out of 5 by surprise, surprise !! A nice little powered screwdriver, BUT, and a BIG BUT, you can't use your specialty bits in it. I just found this out recently and it should be acknowledged in advertising. I have or had a few jobs which needed special tip with the standard bit size BUT could not use because driver will NOT turn on if you want to use another bit other than the standards included. I would have NOT purchased this unit if I knew that first. I am VERY disappointed in the usefulness of this unit. June 10, 2014
Rated 5 out of 5 by Awesome This worked great from the start for all my small projects around the house. I liked it so well I bought 6 more for all my kids. Thanks. February 7, 2014
Rated 5 out of 5 by Far ahead of the competetion The features of the tool are unsurpassed by any of the other manufacturers. The on-board bits,the light ,the rapid recharge amazing. The power is to be believed,unreal. Superior tool in every way. February 2, 2014
  • 2016-08-28 T04:35:14.291-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_39, tr_39
  • loc_en_US, sid_22DL17, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.