Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
SKIL

Cordless Reciprocating Saw, 18.0 Voltage, Bare Tool

  • Item# 19M486
  • Mfr. Model# 9350-01
  • Catalog Page# N/A
  • UNSPSC# 27112709
Cordless Reciprocating Saw, 18.0 Voltage, Bare Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Reciprocating Saws
Cordless
Feature variable speed cutting and and keyless blade clamp. Accept 1/2" shank blades. Include charger and carrying case except where noted tool only.

View More

Technical Specs

  • Item Cordless Reciprocating Saw
  • Battery Included / Bare Tool Bare Tool
  • Voltage 18.0
  • Cutting Action Straight
  • Length of Stroke 7/8"
  • No Load Strokes/Minute 0 to 2800
  • Battery Included No
  • Battery Capacity 2.4Ah
  • Features Tool Less Blade Change, Turbo Mode for Fast Cuts
  • Tool Length 17-1/2"
  • Tool Weight 5.35 lb.
  • Includes (2) Blades
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms