Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
SKIL

18V Standard Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included

  • Item# 19M508
  • Mfr. Model# 2898LI-2XL
  • Catalog Page# N/A
  • UNSPSC# 27112703
18V Standard Li-Ion 1/2" Cordless Drill/ Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Drills

Technical Specs

  • Item Cordless Drill/ Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.3Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Standard
  • No Load RPM 0 to 450/ 0 to 1400
  • Chuck Size 1/2"
  • Max. Torque 400 in.-lb.
  • Battery Included (2) 19M499
  • Transmission 2 Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type T
  • Battery Pack Replacement 19M499
  • Chuck Keyless
  • Tool Length 8-7/8"
  • Tool Weight 3.7 lb.
  • Includes (2) Batteries (1)Charger (1) Double Ended Bit (1) Case (1) Charger(1) Double Ended Bit (1) Side Handle (1) Carrying Bag
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms