Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKIL

18V Standard Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 19M504
  • Mfr. Model# 2898LI-04
  • Catalog Page# N/A
  • UNSPSC# 27112703
18V Standard Li-Ion 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $235.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 8.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.3 Ah
  • Cordless Tool Battery Type Li-Ion
  • Brushless Motor No
  • Number of Batteries 2
  • Series 18V Standard
  • No Load RPM 0 to 450/0 to 1400
  • Chuck Size 1/2"
  • Max. Torque 400 in.-lb.
  • Battery Included (2) 19M499
  • Transmission 2-Speed
  • Clutch Style 20+1 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 19M499
  • Chuck Keyless
  • Tool Length 12"
  • Tool Weight 3.0 lb.
  • Includes Charger, (2) Double Ended Bitsand Carrying Bag, (2) Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 22reviewers.
Rated 4 out of 5 by features and battery haven't used it much yet but I like that I can use the battery with my other skil tools July 4, 2016
Rated 1 out of 5 by Stipped gears. Bought this and less than a year the gears stripped. I didn't use it that often either. Way over priced for such poor quality. February 21, 2016
Rated 2 out of 5 by Bad Luck! Purchased about 18 months ago. Very light occasional/rare usage for a strong drill I thought designed for heavy use. It is now sparking and burning out...angry...I was very careful with it. Checked for recall issues; none found. My bad luck on this drill. September 20, 2015
Rated 5 out of 5 by Great drill/driver I received this drill as a present several years ago. It has been through a multitude of projects where it continues to impress. The lithium battery holds a charge exceptionally well and doesn't take very long to charge. I use this drill for far more than it was designed for and it still works as when new. May 22, 2015
Rated 5 out of 5 by Great Drill I got this last month and still haven`t drained the battery. Great as a screw gun with lots of torque. Can`t wait to use as a drill. I`ve still got another battery that hasn`t been charged. May 8, 2015
Rated 5 out of 5 by Skil Drill This drill is phenomenal. The power & torque is excellent.But the battery lasts too long!!! it refuses to quit.Received at Christmas, charged per instructions. The same charged battery is 35 days out and still has guts. I've used the drill all but 4 days. small and large projects.The second battery hasn't seen the drill yet. HA.Best money spent. Thank you SKIL. You nailed it! (i mean: DRILLED it)!Brian in ILLINOIS January 29, 2015
Rated 4 out of 5 by 18 drill driver Thought it did the job it was supposed to. It is rugged and durable and a nice addition to my garage. January 27, 2015
Rated 5 out of 5 by great price very dependable and durable This skil cordless 1/2" drill does everything the cordless dewalt 1/2" does for a hundred dollars cheaper January 7, 2015
  • 2016-08-24 T04:39:12.326-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_22, tr_22
  • loc_en_US, sid_19M504, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.