Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKIL

NiCd 1/2" Cordless Drill/Driver Kit, Battery Included

  • Item# 19M487
  • Mfr. Model# 2888-02
  • Catalog Page# N/A
  • UNSPSC# 27112703
NiCd 1/2" Cordless Drill/Driver Kit, Battery Included close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Drills

Technical Specs

  • Item Cordless Drill/Driver Kit
  • Voltage 18.0
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 1.2Ah
  • Cordless Tool Battery Type NiCd
  • No Load RPM 0 to 400/0 to 1250
  • Chuck Size 1/2"
  • Max. Torque 300 in.-lb.
  • Battery Included (2) Mfr. SB18A
  • Transmission 2 Speed
  • Clutch Style 25+1
  • Handle Type T
  • Battery Pack Replacement Mfr. SB18A
  • Chuck Keyless
  • Tool Weight 4.5 lb.
  • Includes (2) Batteries, Charger, Double Ended Bit, 2897 Flashlight, 2888 Cordless Drill Driverand Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms