Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SKIL

7-1/4" Circular Saw, 5300 No Load RPM, 15.0 Amps, Blade Side: Left

  • Item# 19M498
  • Mfr. Model# HD5687-01
  • Catalog Page# N/A
  • UNSPSC# 27112709
7-1/4" Circular Saw, 5300 No Load RPM, 15.0 Amps, Blade Side: Left close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Circular Saw
  • Blade Dia. 7-1/4"
  • Blade Side Left
  • No Load RPM 5300
  • Arbor Size 5/8"
  • Depth of Cut @ 90 Deg. 2-7/16"
  • Depth of Cut @ 45 Deg. 1-15/16"
  • Amps 15.0
  • Tool Length 16-1/2"
  • Tool Weight 10.8 lb.
  • Bevel Capacity 51 Degrees
  • Bevel Stops 45 Degrees
  • Shoe Material Steel
  • Cord Length 8 ft.
  • Brake Type None
  • Handle Type Worm Drive Style
  • Voltage 120VAC
  • Features Rear View Depth Adjustment, Anti Snag Lower Guard
  • Includes Mfr. No. HD5687-01 7-1/4" Skilsaw, (24) Tooth Carbide Blade, Blade Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms