ST
SKIL

Belt Sander,6.0 A,3 x 18 In

  • Item # 19M482
  • My Part #
  • Mfr. Model # 7510-01
  • Catalog Page # N/A
  • UNSPSC # 27112708
Belt Sander,6.0 A,3 x 18 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With 6.0 A of power, this belt sander sands practically any type of wood surface. The pressure control indicator illuminates when the right amount of pressure is applied for best sanding results. Plus, the belt stays centered on the 3 in. belt sander with a patented auto track belt alignment. Features flush and gear drive, and flush sand capability.

View More

Technical Specs

  • Item Belt Sander
  • Belt Size 3" x 18"
  • No Load SFPM 1050
  • Amps 6.0
  • Corded/Cordless Corded
  • Cord 8.0 ft.
  • Release Type Lever
  • Features Pressure Control Technology, Micro-filtration, Clear View Dust Canister, Auto Track Belt Alignment, Single Lever Belt Changes, Built-in Vacuum Port, Soft Grip
  • Tool Weight 6.4 lb.
  • Tool Length 12-1/4"
  • Includes Clear View Dust Canister, (1) 80-Grit Sanding Belt
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Belt Sander,6.0 A,3 x 18 In is rated 4.1 out of 5 by 45.
Rated 5 out of 5 by from Excelent product for the low price the tool works very well. Due to its power and endurance IS RECOMMENDED to wear a dust mask and dust protective goggles when job require more than 3 sq Ft. of sanding.
Date published: 2018-07-23
Rated 3 out of 5 by from reasonable price, works ok There is a plastic edge and metal edge surrounding the sandpaper belt which can notch or scratch the surfaces - I would have preferred a sanding belt that was clear of frame or clear of the plastic body of the sander which has caused some blemishes which had to be planed out because it was too deep to sand. it sands fine. the dust collector is a great feature. easy to clean it and helps a lot.
Date published: 2017-06-05
Rated 5 out of 5 by from great sander I bought this a couple days ago, and it did the job perfectly.
Date published: 2017-03-04
Rated 4 out of 5 by from Good, usable sander A very good sander. Still not sure of what the pressure lights mean and the lock on button is tricky to use. But it does what I want in a sander.
Date published: 2017-02-19
Rated 3 out of 5 by from belt slides sideways I bought this a couple of months ago and it works fine except that the belt moves sideways whether or not you apply significant pressure.
Date published: 2017-01-19
Rated 5 out of 5 by from Great price I was looking for a sander that was light weight but built well
Date published: 2016-12-13
Rated 5 out of 5 by from New tool Never used a belt sander before. Much better results than I expected. Project finished much quicker than I thought.
Date published: 2016-12-02
Rated 5 out of 5 by from Works as advertised I have the sander on several occasions and have not had any problems with it.
Date published: 2016-12-02
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_45
  • loc_en_US, sid_19M482, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.