DV
SKIL

2-3/4" High Speed Steel Jig Saw Blade, Shank Type: U

  • Item # 44J690
  • My Part #
  • Mfr. Model # 94214C2
  • Catalog Page # N/A
  • UNSPSC # 27112802
2-3/4" High Speed Steel Jig Saw Blade, Shank Type: U close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jig Saw Blades

Product Details

Left blade SIDEWINDER™ improves blade and cut line accuracy and visibility. All-Magnesium construction reduces user fatigue and adds durability. Powerful Dual-Field™ Motor increases cooling and extends tool life. Extended 56 degree bevel adds capacity for a wider variety of cuts. Ergonomic handle with soft grip provides comfortable grip for both left and right handed users. Worm drive styled guards directs dust away from user.

View More

Technical Specs

  • For Use With Saw Type Jig Saws
  • Item Jig Saw Blade
  • Primary Saw Application Metal
  • Material High Speed Steel
  • Teeth per Inch 14
  • Length 2-3/4"
  • Shank Type U
  • Number of Cutting Edges 1
  • Application Metal
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms