Skip Content

NC
SKECHERS

6"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 7-1/2D

  • Item # 45HX57
  • My Part #
  • Mfr. Model # 77067 -DBRN 7.5
  • Catalog Page # N/A
  • Catalog Group # J2769
  • UNSPSC # 46181604
6"H Men's Work Boots, Composite Toe Type, Dark Brown, Size 7-1/2D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these composite-toe work boots feature an all-leather upper, a tricot and mesh liner, a removable gel-infused memory foam insole, a molded EVA midsole, a rubber outsole, and a thermoplastic polyurethane shank. The protective toe cap is larger than a standard toe cap. It provides more room for your toes to flex and bend.

The puncture-resistant midsole is designed to reduce the hazards of wounds caused by sharp objects that could penetrate the sole. Meets F2413-11 Section 5.6 requirements.

This 100% nonmetallic footwear will not activate security screening devices. The eyelets are designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 7-1/2
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Dark Brown
  • Height 6"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Tricot and Mesh
  • Shank Material Plastic
  • Midsole Material Molded EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Rubber with Internal PU Comfort Zones
  • Manufacturers Suggested Sole Slip Rating Fair
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Gel-Infused Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.90
  • Mark II Slip Test Results- Dairy Tile Wet 0.64
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.51
  • Style Number 77067
  • Last Number or Name 067
  • ASTM Footwear Class F2413-11 I/75 C/75 EH PR
  • CSA Footwear Standard Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


6 In H Men's Work Boots, Composite Toe Type, Dark Brown, Size 7-1/2D is rated 3.6 out of 5 by 17.
Rated 3 out of 5 by from returned boots none
Date published: 2018-05-07
Rated 4 out of 5 by from Break in fast overall good boot 'Xxxxxccc
Date published: 2018-03-20
Rated 2 out of 5 by from Back to the drawing board I've owned several pairs of Several pairs of Sketchers and I'm impressed with the lightness and comfortability of all pairs. These work boots were a totally different story. You'll need some major improvements for me to try them again
Date published: 2018-03-19
Rated 5 out of 5 by from Most comfortable boot EVER! This is the 2nd time I have purchased this boot! The 1st time was last May and I had purchased the black ones, however those are no longer available so I had to go with these because the comfort is amazing. I am an electrician and on my feet all day. These really are great boots. The only downside would be because of being on my feel all day I have to add insoles after about a month.
Date published: 2018-03-09
Rated 5 out of 5 by from I went to New York in the snow and it kept me warm and safe. I use product with Jeans and regular slacks.
Date published: 2018-02-15
Rated 5 out of 5 by from Work and casual boots a hit! Hmm. He is not an accessory guy.
Date published: 2018-02-08
Rated 1 out of 5 by from i would not buy this again,after 6 months.stiching came off. not a good product...
Date published: 2017-10-14
Rated 5 out of 5 by from Comfortable shoes for work and casual use Very comfortable shoes
Date published: 2017-07-14
  • y_2018, m_6, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_17
  • loc_en_US, sid_45HX57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.