Skip Content

NC
SKECHERS

5"H Men's Work Boots, Composite Toe Type, Brown/Black, Size 9D

  • Item # 35RZ14
  • My Part #
  • Mfr. Model # 77027 -BRBK SZ 9
  • Catalog Page # N/A
  • Catalog Group # J0450
  • UNSPSC # 46181604
5"H Men's Work Boots, Composite Toe Type, Brown/Black, Size 9D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $94.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Work Boots
  • Toe Type Composite
  • Gender Men's
  • Size 9
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown/Black
  • Height 5"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material PVC
  • Midsole Material EVA
  • Outsole Material Nitrile Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole Yes
  • Insole System EVA/Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Goodyear(TM) Welt
  • Heel Height 1/2"
  • Footwear Shank Type Steel
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Nylon
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.52
  • Mark II Slip Test Results- Dairy Tile Dry 0.85
  • Mark II Slip Test Results- Dairy Tile Wet 0.53
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.53
  • Style Number 77027
  • Last Number or Name Canopy
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


5 In H Men's Work Boots, Composite Toe Type, Brown/Black, Size 9D is rated 3.9 out of 5 by 85.
Rated 5 out of 5 by from Best and most comfortable work shoe I've ever bought. I'm on my feet for a full 8 hours per day. This shoe is very comfortable. My feet used to get tired, hot and uncomfortable after a few hours. This is the best pair of safety shoes I have.
Date published: 2018-06-04
Rated 4 out of 5 by from Yes .
Date published: 2018-03-12
Rated 1 out of 5 by from Shoes pinched my feet. I had to send them back. Did not fit right
Date published: 2018-03-03
Rated 5 out of 5 by from Good quality and low weight I really like the product, but the insoles wear ouy too quickly
Date published: 2018-02-24
Rated 4 out of 5 by from Good work shoe. Wear these for work, last good for the conditions I deal with. Will bye again.
Date published: 2018-02-01
Rated 5 out of 5 by from bought for our maintenance crew These were ordered for our maintenance crew, so needed a steel toe option that was not too heavy and had a smooth sole that would not track up golf greens. These seemed to fit our needs and the crew seems to like them so far. Only wish they had a waterproof version. We will see how they hold up thru winter weather.
Date published: 2017-10-19
Rated 5 out of 5 by from I would purchase this shoe again. I like this type of shoe to work in.
Date published: 2017-10-09
Rated 4 out of 5 by from Decent comp toe A comfortable pair of work shoes. But after 6 months start to fall apart. Mine reveled sharp plastic that cut my foot.
Date published: 2017-09-08
  • y_2018, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_85
  • loc_en_US, sid_35RZ14, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.