Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SKECHERS

4"H Men's Work Shoes, Composite Toe Type, Light Brown, Size 9EE

  • Item # 52HW60
  • My Part #
  • Mfr. Model # 77059EW -CDB 9
  • Catalog Page # N/A
  • Catalog Group # J5307
  • UNSPSC # 46181605
4"H Men's Work Shoes, Composite Toe Type, Light Brown, Size 9EE close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SKECHERS® 4"H men's Constructor II work shoe features a smooth oiled leather upper with a composite safety toe, stitching, overlay, and perforation detail. Includes durable synthetic toe bumper, embossed side panels, padded collar and tongue, mesh lining, removable gel-infused Memory Foam cushioned comfort insole, shock-absorbing EVA/rubber midsole, 2" shock-absorbing heel, TPU shank, and slip-resistant rubber outsole. 100% nonmetallic footwear features composite toes and nonmetallic eyelets that will not activate security-screening devices.

Lightweight and flexible Strobel/cement construction where the outsole is attached to the upper with strong adhesives.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Work Shoes
  • Toe Type Composite
  • Gender Men's
  • Size 9
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Light Brown
  • Height 4"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA, Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Skechers Gel-Infused Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full-Grain, Water-Resistant Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.53
  • Mark II Slip Test Results- Dairy Tile Dry 0.93
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.52
  • For Outdoor Traction No
  • Style Number 77059
  • Last Number or Name Constructor II
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


4 In H Men's Work Shoes, Composite Toe Type, Light Brown, Size 9EE is rated 3.8 out of 5 by 76.
Rated 5 out of 5 by from this is the second time i have purchased this type of shoe. i purchased the same work shoe over a year ago. then i purchased one of the steel toe work shoes. both worked great but i like the composite shoes better. they are lighter. i will continue to buy this shoe as long as they are available.
Date published: 2018-07-15
Rated 5 out of 5 by from Comfortable & Tough This Skechers work shoe is one I have used since finding them a number of years ago. They were steel-toed safety shoes originally and they served me well while building and taking care of our home. The new "composite-toe" is so much lighter than the steel toed shoe which is a plus when being on your feet working all day. They are very comfortable and tough too.
Date published: 2018-07-05
Rated 5 out of 5 by from I would defifnitely buy this product again Most comfortable work boot I've ever worn
Date published: 2018-06-12
Rated 5 out of 5 by from Great all around shoe for work or play Very comfortable and long lasting
Date published: 2018-06-11
Rated 5 out of 5 by from Second Pair Second pair I've bought. Worth every penny.
Date published: 2018-06-10
Rated 2 out of 5 by from Shoes are heavy and hurt right where composite toe starts They look good but are heavy and hurt my feet where the composit toe starts.
Date published: 2018-04-10
Rated 5 out of 5 by from This purchase was of my 4th pair. I wore the sole off #1. My feet are very old and worn out. I need comfortable shoes that can keep my feet protected, warm, and dry. These do a great job.
Date published: 2018-03-30
Rated 4 out of 5 by from Second time purchasing I like the Extra space in the shoe , but I felt it may be just a little bit much . I had no problem with the inner shoe and found them to be very comfortable .i am on rough concrete all day and liked the softer bottoms for shock resistance, but wished they would have lasted a little bit longer . I liked my first pair enough to buy another pair . I feel this product is definitely one everybody should give a try !!
Date published: 2018-02-08
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_76
  • loc_en_US, sid_52HW60, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.