Skip Content

NC
SKECHERS

3"H Women's Work Shoes, Alloy Toe Type, Black/Purple, Size 11EE

  • Item # 52HX70
  • My Part #
  • Mfr. Model # 76586W -BKPR 11
  • Catalog Page # N/A
  • Catalog Group # J5313
  • UNSPSC # 46181605
Work Shoes,11,EE,Black,Alloy,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.14 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The SKECHERS® 3"H women's Conroe-Kriel ESD work shoe combines a sporty style, advanced technology, and comfort. ESD design safely dissipates static electricity for use in electricity-sensitive workplaces. Relaxed Fit® design for a roomy comfortable fit. Black/purple leather and mesh fabric upper with soft mesh lining, padded collar and tongue, gel-infused Memory Foam cushioned insole, shock-absorbing EVA/rubber midsole, TPU shank, 1-1/4" heel, alloy toe, and slip-resistant rubber traction outsole with lug sole design improves traction in mud, snow, and grass-covered environments. Wide protective toe cap is larger than standard toe cap providing more room for toes to flex and bend.

Lightweight and flexible cement construction where the outsole is attached to the upper with strong adhesives.

These 100% nonmetallic boots have composite toes and nonmetallic eyelets that won’t mark or scratch work surfaces or activate security-screening devices.

Note: Static-dissipating style reduces static electricity accumulation by conducting the body charge to a grounded flooring system. The footwear must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Footwear meet F2413-11 Section 5.6 requirements. If more stringent requirements are needed, please contact our customer service department.

View More

Technical Specs

  • Item Work Shoes
  • Toe Type Alloy
  • Gender Women's
  • Size 11
  • Footwear Width EE
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black/Purple
  • Height 3"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA and Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Skechers Gel-Infused Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather with Nylon Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.52
  • Mark II Slip Test Results- Dairy Tile Dry 0.95
  • Mark II Slip Test Results- Dairy Tile Wet 0.82
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.51
  • For Outdoor Traction No
  • Style Number 765861
  • Last Number or Name Kriel
  • ASTM Footwear Class F2413-11 I/75 C/75 SD
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.