Skip Content

NC
SKECHERS

3"H Women's Shoes, Black, Size 8

  • Item # 35PV80
  • My Part #
  • Mfr. Model # 76381-BLK SZ 8
  • Catalog Page # N/A
  • Catalog Group # J0229
  • UNSPSC # 46181605
Shoes,Womens,8,EVA,3 in H,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $54.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shoes
  • Gender Women's
  • Size 8
  • Footwear Width M
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Yes
  • Color Black
  • Height 3"
  • Footwear Closure Type Slip On
  • Liner Material EVA
  • Shank Material EVA
  • Midsole Material EVA
  • Outsole Material Rubber
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper Yes
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Molded
  • Heel Height 1/2"
  • Footwear Shank Type None
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.90
  • Mark II Slip Test Results- Dairy Tile Dry 0.56
  • Mark II Slip Test Results- Dairy Tile Wet 0.60
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.76
  • Style Number 76381
  • Last Number or Name Clara
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Women's Shoes, Black, Size 8 is rated 3.9 out of 5 by 261.
Rated 5 out of 5 by from Absolutely!!! Massage Therapist. Sketchers vey comfortable and durable
Date published: 2018-04-10
Rated 1 out of 5 by from Horrible These have got to be the worst shoes I have ever bought .
Date published: 2018-02-15
Rated 5 out of 5 by from I buy this product whenever I need work shoes. I've been buying these for years. I think they are the best value in work shoes for my catering jobs. When it rains I'm dry!
Date published: 2018-01-20
Rated 4 out of 5 by from Would definitely buy these again These shoes are comfortable and even helped a little with my aching feet by the end of the night.
Date published: 2018-01-16
Rated 1 out of 5 by from I would not buy again I wanted these shoes for work. I'm on my feet 9 hours a day. They are not comfortable. I tried 2 pair of socks. Put gel insoles in them, but nothing has helped. They rub on the top of my feet too. Not comfortable at all.
Date published: 2017-12-14
Rated 3 out of 5 by from Feels Like Im wearing a Flip Flops Sandal I sent it back because im not comfortable wearing it. When I walked, my ankle is rubbing the back part of the shoes as if im wearing a flip flops. It fits right and it is very light shoes and well cushioned but the only problem is the back part is too low that when you keep on walking the shoes fell off your feet.
Date published: 2017-10-26
Rated 5 out of 5 by from I I would like to buy this product againand a future There is very good and comfy for work I it
Date published: 2017-09-16
Rated 1 out of 5 by from I would not buy this product again This shoe is very uncomfortable, Super light weight but not durable. This is a $10 shoe that is sold for almost $40. Waste of time and money.
Date published: 2017-08-31
  • y_2018, m_5, d_21, h_22
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_261
  • loc_en_US, sid_35PV80, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.