Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
SKECHERS

3"H Women's Athletic Shoes, Plain Toe Type, Gray/Blue, Size 7 1/2

  • Item # 52ET52
  • My Part #
  • Mfr. Model # 76587 -GYBL 7.5
  • Catalog Page # N/A
  • Catalog Group # J5315
  • UNSPSC # 46181605
3"H Women's Athletic Shoes, Plain Toe Type, Gray/Blue, Size 7 1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, leather/mesh athletic-style shoes feature a mesh liner, memory foam insole, and EVA midsole to keep feet cool and comfortable all day long. With a slip-resistant rubber outsole.
• Strobel/cemented construction
• Meets ASTM F1677 Mark II

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 7 1/2
  • Footwear Width D
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Gray/Blue
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.95
  • Mark II Slip Test Results- Dairy Tile Wet 0.85
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 765871
  • Last Number or Name 76587
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F1677 Mark II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


3 In H Women's Athletic Shoes, Plain Toe Type, Gray/Blue, Size 7 1/2 is rated 4.4 out of 5 by 28.
Rated 5 out of 5 by from Awesome shoes! Sketchers are my favorite shoes!
Date published: 2018-06-18
Rated 5 out of 5 by from They work for my ESD sensitive job. These feel a little big for my usual size 8, but it could be because they have a lot of width/room in the toe area, which is not a bad thing.
Date published: 2018-01-28
Rated 5 out of 5 by from Excellent pair of shoes. These are excellent, comfortable shoes. The skid resistant soles are great for my work. Very comfortable to be in all day and i would recommend them to anyone, even if they are used for just everyday wear.
Date published: 2018-01-13
Rated 5 out of 5 by from Great Work Shoes!!! Great fit,great price, comfortable.
Date published: 2017-11-29
Rated 3 out of 5 by from feels good nice shoe, color good wish they made this exact shoe in black & pink,
Date published: 2017-10-18
Rated 1 out of 5 by from Would not recomend Returned did not fit comfortably still have not received credit back or been contacted. Ups shows they received them last week
Date published: 2017-08-09
Rated 5 out of 5 by from Great from the time I put them on. Thanks Skechers. I love these shoes.
Date published: 2017-07-19
Rated 5 out of 5 by from Buy them again Very comfortable work shoe
Date published: 2017-06-28
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_28
  • loc_en_US, sid_52ET52, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.