Skip Content
NC
SKECHERS

3"H Women's Athletic Shoes, Plain Toe Type, Gray/Blue, Size 5

  • Item # 52ET47
  • My Part #
  • Mfr. Model # 76587 -GYBL 5
  • Catalog Page # N/A
  • Catalog Group # J5315
  • UNSPSC # 46181605
Athletic Shoes,7,D,Black,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $91.43 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight, leather/mesh athletic-style shoes feature a mesh liner, memory foam insole, and EVA midsole to keep feet cool and comfortable all day long. With a slip-resistant rubber outsole.
• Strobel/cemented construction
• Meets ASTM F1677 Mark II

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 5
  • Footwear Width D
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Gray/Blue
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Electrical Hazard Rated No
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap No
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.93
  • Mark II Slip Test Results- Dairy Tile Wet 0.85
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 765871
  • Last Number or Name 76576
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F1677 Mark II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Women's Athletic Shoes, Plain Toe Type, Gray/Blue, Size 5 is rated 4.3 out of 5 by 23.
Rated 1 out of 5 by from Would not recomend Returned did not fit comfortably still have not received credit back or been contacted. Ups shows they received them last week
Date published: 2017-08-09
Rated 5 out of 5 by from Great from the time I put them on. Thanks Skechers. I love these shoes.
Date published: 2017-07-19
Rated 5 out of 5 by from Buy them again Very comfortable work shoe
Date published: 2017-06-28
Rated 5 out of 5 by from I would buy these shoes again I have been looking for a shoe that is wide enough--these were comfortable right out of the box..
Date published: 2017-06-10
Rated 5 out of 5 by from Love this sneaker Comfortable, fits and wears very well.
Date published: 2017-05-31
Rated 5 out of 5 by from yes this i would buy again these shoes are defiantly comfy and durable
Date published: 2017-05-31
Rated 3 out of 5 by from Very disappointed with these shoes !!! I have loved every pair of Skechers that I ever owned except for these . They claim to be slip resistant but I nearly fell several times in one day . That was on a tile floor without any kind of water . I almost fell one time just by stepping on some dirt that I swept up . My archers hurt so bad by the time I had gotten off of work that I wore the pair of Skechers that was not meant to get dirty . Considering how much I spent for " great " work shoes I could not have more disappointed .
Date published: 2017-05-31
Rated 5 out of 5 by from Love them!!! Love that I don't have to wear heel straps anymore!!
Date published: 2017-05-28
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_23
  • loc_en_US, sid_52ET47, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.