NC
SKECHERS

3"H Men's Athletic Work Shoes, Alloy Toe Type, Leather/Fabric Upper Material, Black/Lime, Size 9D

  • Item # 45HY15
  • My Part #
  • Mfr. Model # 77068 -BKLM SZ 9
  • Catalog Page # N/A
  • Catalog Group # J5370
  • UNSPSC # 46181605
3"H Men's Athletic Work Shoes, Alloy Toe Type, Leather/Fabric Upper Material, Black/Lime, Size 9D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.54 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a lightweight and flexible cement construction, these steel-toe athletic work shoes feature an all-leather upper, a tricot and mesh liner, a removable memory foam insole, a molded EVA midsole, a rubber outsole, and a polyurethane shank. The nonmetallic eyelets are designed to help reduce the possibility of marking or scratching work surfaces. The protective toe cap is larger than a standard toe cap. It provides more room for your toes to flex and bend.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

View More

Technical Specs

  • Item Athletic Work Shoes
  • Toe Type Alloy
  • Gender Men's
  • Size 9
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black/Lime
  • Height 3"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Tricot and Mesh
  • Shank Material TPU
  • Midsole Material Molded EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Fabric
  • Upper Material Description Leather/Synthetic Overlays
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.91
  • Mark II Slip Test Results- Dairy Tile Wet 0.75
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.51
  • Style Number 77068 -BKLM
  • Last Number or Name 068
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Work Shoes, Alloy Toe Type, Leather/Fabric Upper Material, Black/Lime, Size 9D is rated 4.6 out of 5 by 46.
Rated 4 out of 5 by from I got the wrong size! Need sticker to send back Shoes are not wide enough they fall off my feet when I walk.
Date published: 2018-08-12
Rated 5 out of 5 by from Makes standing on your feet all day quite comfortable These shoes are great for standing at work all day. They are light weight and steel toe?
Date published: 2018-07-25
Rated 5 out of 5 by from I would buy this again! My husband uses these for construction job. They are very comfortable he says. He has tried other modes of Skechers but he says they are not all like these! Please don't stop making them. They have a higher clearance in the toe box and more room across the whole toe area! Plus cushion inside that is good. He always gets the wide.
Date published: 2018-07-11
Rated 4 out of 5 by from Buying a second pair So far comfortable, light for hard toe shoe, stylish & no rubbing toes up front!!
Date published: 2018-07-11
Rated 5 out of 5 by from I'll buy this every time I've had these for two weeks now and I think these might be the most comfortable work shoes I've ever owned. They are very light. I'm on my feet most of the day and my legs and feet don't get tired and start dragging I love these
Date published: 2018-06-30
Rated 4 out of 5 by from yes i work for ups and am on my feet all shift.these shoes are really comfortable especially with the relaxed fit.they make my feet happy.thanx
Date published: 2018-05-30
Rated 5 out of 5 by from Love it. Light weight. Good looking. Will buy again. Work shoes
Date published: 2018-05-08
Rated 5 out of 5 by from I love these shoes. The whole synergy line is excellent! I'm on my feet all day on concrete floors . I used to have bad knee and foot pain until I started buying these (synergy line) work shoes. I recommend either replacing the shoe, our just the insole, ever 6 months of steady use. Any doctor would recommend the same. Since using these shoes I no longer have knee or foot pain, which is why I continue to buy these. And they have been getting more and more stylish as the new styles and colors come available. The only downside is I wear a 13 and I sometimes have trouble finding the ones I like in my size.
Date published: 2018-04-28
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_46
  • loc_en_US, sid_45HY15, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.