Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SKECHERS

3"H Men's Athletic Style Work Shoes, Alloy Toe Type, Black/Charcoal, Size 9D

  • Item # 45HY02
  • My Part #
  • Mfr. Model # 77068 -BKCC SZ 9
  • Catalog Page # 1749
  • Catalog Group # J2771
  • UNSPSC # 46181605
3"H Men's Athletic Style Work Shoes, Alloy Toe Type, Black/Charcoal, Size 9D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $100.57 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sporty aesthetics combine with comfort and safety in this alloy toe slip-resistant sneaker. Feature smooth soft trubuck leather and synthetic upper with stitching and overlay accents. Memory Foam insole.

• Safety toe tested ASTM F2412/2413-2011 I/75 C/75 standards
• Sole tested ASTM F1677-2005 Mark II to meet or exceed a .5 coefficient even on wet and oily surfaces

View More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Alloy
  • Gender Men's
  • Size 9
  • Footwear Width D
  • Metatarsal Guard No
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black/Charcoal
  • Height 3"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Tricot and Mesh
  • Shank Material Thermoplastic Polyurethane
  • Midsole Material Molded EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Best
  • Chemical Resisting Sole Yes
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Cement
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.91
  • Mark II Slip Test Results- Dairy Tile Wet 0.75
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.51
  • Style Number 770681
  • Last Number or Name 068
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Style Work Shoes, Alloy Toe Type, Black/Charcoal, Size 9D is rated 4.6 out of 5 by 44.
Rated 5 out of 5 by from I would buy this again! My husband uses these for construction job. They are very comfortable he says. He has tried other modes of Skechers but he says they are not all like these! Please don't stop making them. They have a higher clearance in the toe box and more room across the whole toe area! Plus cushion inside that is good. He always gets the wide.
Date published: 2018-07-11
Rated 4 out of 5 by from Buying a second pair So far comfortable, light for hard toe shoe, stylish & no rubbing toes up front!!
Date published: 2018-07-11
Rated 5 out of 5 by from I'll buy this every time I've had these for two weeks now and I think these might be the most comfortable work shoes I've ever owned. They are very light. I'm on my feet most of the day and my legs and feet don't get tired and start dragging I love these
Date published: 2018-06-30
Rated 4 out of 5 by from yes i work for ups and am on my feet all shift.these shoes are really comfortable especially with the relaxed fit.they make my feet happy.thanx
Date published: 2018-05-30
Rated 5 out of 5 by from Love it. Light weight. Good looking. Will buy again. Work shoes
Date published: 2018-05-08
Rated 5 out of 5 by from I love these shoes. The whole synergy line is excellent! I'm on my feet all day on concrete floors . I used to have bad knee and foot pain until I started buying these (synergy line) work shoes. I recommend either replacing the shoe, our just the insole, ever 6 months of steady use. Any doctor would recommend the same. Since using these shoes I no longer have knee or foot pain, which is why I continue to buy these. And they have been getting more and more stylish as the new styles and colors come available. The only downside is I wear a 13 and I sometimes have trouble finding the ones I like in my size.
Date published: 2018-04-28
Rated 5 out of 5 by from Great shoe. I was looking for some new work shoes to replace the cheap shoes I was wearing. I chose these for being safety toe, non-slip and being more stylish than other work shoes of similar type. Had them for a few weeks now and so far they have been great. The sole is pretty comfortable and removeable for future replacement. The safety toe is full cover and not just a small plate up front. The look move like a tenei shoe instead of a bland work shoe which is why I chose these over other shoes of similar features.
Date published: 2018-04-02
Rated 5 out of 5 by from I would buy again Very comfortable
Date published: 2018-02-18
  • y_2018, m_7, d_20, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_44
  • loc_en_US, sid_45HY02, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.