Skip Content
WV
SKECHERS

3"H Men's Athletic Style Work Shoes, Steel Toe Type, Nubuck Leather Upper Material, Brown, Size 7EW

  • Item # 35PV41
  • Mfr. Model # 76760EW -BRTP SZ 7
  • Catalog Page # N/A
  • Catalog Group # J0232
  • UNSPSC # 46181605
3"H Men's Athletic Style Work Shoes, Steel Toe Type, Nubuck Leather Upper Material, Brown, Size 7EW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $50.00 / pair

Web Price $99.32

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Steel
  • Gender Men's
  • Size 7
  • Footwear Width EW
  • Metatarsal Guard No
  • Insulated No
  • Waterproof No
  • Color Brown
  • Height 3"
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Liner Material Cambrelle(R) and Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Nitrile Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.52
  • Mark II Slip Test Results- Dairy Tile Dry 0.95
  • Mark II Slip Test Results- Dairy Tile Wet 0.87
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.58
  • Style Number 76760
  • Last Number or Name Dexter
  • ASTM Footwear Class F2413-11 I/75 C/75 EH
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75 EH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Style Work Shoes, Steel Toe Type, Nubuck Leather Upper Material, Brown, Size 7EW is rated 4.1 out of 5 by 400.
Rated 5 out of 5 by from I like them so much, I am on my second pair. Takes a while to break in, but so comfy after that.
Date published: 2016-12-05
Rated 1 out of 5 by from shocked to say very uncormfortable !! The sole of the shoe internally has little cushioning unlike other sketchers I have , very disappointed at that price .............
Date published: 2016-09-25
Rated 4 out of 5 by from Over all decent buy I wear mine in a commercial kitchen for 10 to 12 hours a day. The floors have a tendency to become wet and get oils on them. The traction of these are excellent. I found that I needed to buy a decent pair of inserts due to lack of adequate cushion in the sole. Over all though, these are priced reasonably.
Date published: 2016-07-24
Rated 5 out of 5 by from Second pair, I love them. Look and feel great.
Date published: 2016-04-24
Rated 3 out of 5 by from Disappointed with comfort and support Bought these shoes to use for summer at work, indoor, concrete floors. The style and size are good. The comfort and support are the worst I have experienced. The supplied insole is rigid with no cushioning and zero arch support. I have purchased cushioned insoles, hope I can bear it another day.
Date published: 2016-03-31
Rated 2 out of 5 by from A bit disappointed in the fit. I ordered the wide width but due to the narrowing of the front of the shoe rather than the rounded toe like they were before made them snug in the toe area.
Date published: 2015-09-21
Rated 5 out of 5 by from Very Comfortable work shoe behind the machine and off. these shoes are great for the price, feel, and looks, I work as a machinist and I where shorts everyday and they look very good with my shorts, the comfort is un believable, I go for walks during my breaks and lunch hour at our company provided walking track and its a big change from safety boots, The only to problems I've seen with the Shoes is things such as chips from my machine and small rocks from the walking track get in side more than I would like, Also if they had memory foam like that is in my Skecher walking shoes would make them phenominal.
Date published: 2015-08-16
Rated 5 out of 5 by from Nice looking work shoes. Stylish look for both office and hangar safety footwear.
Date published: 2015-08-12
  • y_2017, m_8, d_8, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_400
  • loc_en_US, sid_35PV41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.