Skip Content

NC
SKECHERS

3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 8-1/2

  • Item # 52ER19
  • My Part #
  • Mfr. Model # 77041 -BLK 8.5
  • Catalog Page # N/A
  • Catalog Group # J5323
  • UNSPSC # 46181605
Athletic Shoes,8-1/2,D,Black,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.99 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lace-up style casual dress shoes feature an all-leather non-metallic upper, with a mesh liner, memory foam insole, rubber midsole, and a wide toe cap for outstanding all-day comfort. With a slip-resistant rubber outsole and a TPU shank.
• Strobel/cemented construction
• Meets ASTM F1677 Mark II standards

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 8-1/2
  • Footwear Width D
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof Type None
  • Color Black
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material Rubber
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Memory Foam
  • Non Metallic Upper No
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 0.88
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.54
  • Style Number 77041
  • Last Number or Name Elks
  • CSA Footwear Standard Not Specified
  • Standards ASTM F1677 Mark II
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Shoes, Plain Toe Type, Black, Size 8-1/2 is rated 4.4 out of 5 by 60.
Rated 4 out of 5 by from Good shoe's Shoes are great fit well, everyday use for work. Only thing is I wish they had a shine to them instead of a flat black.
Date published: 2017-12-16
Rated 5 out of 5 by from I would buy this product again Heavy duty work shoes.
Date published: 2017-12-08
Rated 5 out of 5 by from Love these shoes!! I wear them to work everyday. I love them!!
Date published: 2017-11-23
Rated 4 out of 5 by from These are adequate shoes They are comfortable however I'm concerned that the soles are too weak and don't offer enough arch support or protection from sharp objects.
Date published: 2017-11-12
Rated 5 out of 5 by from work shoes with good support for man with wide feet My son wears these to work, and he works standing up in the fast food industry. A pair lasts a good year, and provides a lot of support. Great at not slipping on wet or oily floors. Look nice and professional too. Definitely perfect for guys with wider feet.
Date published: 2017-10-24
Rated 5 out of 5 by from I would buy this shoe again and again! I work an 8 hour shift walking on a concrete floor. These are by far the most comfortable shoe I have ever worked in.
Date published: 2017-09-27
Rated 1 out of 5 by from Not enough memory foam this shoe is nice looking and when I tried in a local store I thought it felt okay, but now that I have it and have been wearing them I feel like I am walking on wood planks. Given, I am a heavy person at 290 lbs, I thought the memory foam would be nice but it has flattened out and basically I now feel like I am walking with no cushion for the sole of my feet. I am just walking on the actual sole of the shoe and considering trying to buy some supplemental insert to add comfort. I really do like the shoe style, I also wish you had this in a brown along with more padding, something like a sole like Crocs.
Date published: 2017-09-08
Rated 5 out of 5 by from Yes, for sure. These are my 4th pair. Great product!
Date published: 2017-09-06
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_60
  • loc_en_US, sid_52ER19, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.