Skip Content

NC
SKECHERS

3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 7

  • Item # 52ER16
  • My Part #
  • Mfr. Model # 77041 -BLK 7
  • Catalog Page # N/A
  • Catalog Group # J5323
  • UNSPSC # 46181605
3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $82.29 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lace-up style casual dress shoes feature an all-leather non-metallic upper, with a mesh liner, memory foam insole, rubber midsole, and a wide toe cap for outstanding all-day comfort. With a slip-resistant rubber outsole and a TPU shank.
• Strobel/cemented construction
• Meets ASTM F1677 Mark II standards

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 7
  • Footwear Width D
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material Rubber
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Exclusive Design
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel Yes
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System Memory Foam
  • Non Metallic Upper No
  • Max. Heat Rating 180 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 1" or Greater
  • Footwear Shank Type Steel
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.52
  • Mark II Slip Test Results- Dairy Tile Dry 0.88
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.54
  • Style Number 77041
  • Last Number or Name Elks
  • CSA Footwear Standard Not Specified
  • Standards ASTM F1677 Mark II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Shoes, Plain Toe Type, Black, Size 7 is rated 4.4 out of 5 by 70.
Rated 5 out of 5 by from yes sir i will buy more!!! love all your stuff
Date published: 2018-05-19
Rated 5 out of 5 by from Most comfortable long lasting shoes on the market. Most comfortable long lasting shoes on the market. This is my second pair of work shoes, I recommend them to all my colleagues
Date published: 2018-05-11
Rated 5 out of 5 by from I will buy this shoe again! Used for work
Date published: 2018-03-15
Rated 4 out of 5 by from I would buy this product again Bought these shoes for work, very comfortable.
Date published: 2018-02-25
Rated 5 out of 5 by from this is my 3rd pair, they last about 1 year use for work about 320 days a year better than other big name shoes but the inside cushion wares out quickly and are not replaceable
Date published: 2018-02-13
Rated 5 out of 5 by from #1 work shoe Buy a pair
Date published: 2018-02-04
Rated 5 out of 5 by from Yes Yes
Date published: 2018-02-03
Rated 3 out of 5 by from I would buy this product again, but... The shoes are exceedingly comfortable. I loved them, but then, after only four months of wear, the leather at the toes wore through (to the undermaterial) forming ugly "holes."
Date published: 2018-01-15
  • y_2018, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_70
  • loc_en_US, sid_52ER16, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.