Skip Content

NC
SKECHERS

3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 14

  • Item # 52ER15
  • My Part #
  • Mfr. Model # 77040EW -BLK 14
  • Catalog Page # 1753
  • Catalog Group # J5319
  • UNSPSC # 46181605
Athletic Shoes,14,EE,Black,Plain,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.63 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SkechersĀ® No. 77040 Flex Advantage SR athletic shoes have a slip-resistant rubber traction outsole that is good on wet and oily surfaces. The sneakers are designed with a smooth leather and mesh fabric upper with stitching and overlay accents. Mesh panels on the sides, heel, and tongue help keep feet cool. Roomy and comfortable Work Relaxed FitĀ® features a cushioned removable comfort insole plus padded collar and tongue, soft fabric lining, and shock-absorbing, lightweight flexible midsole.

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 14
  • Footwear Width EE
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.90
  • Mark II Slip Test Results- Dairy Tile Wet 0.83
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 77040
  • Last Number or Name 77040
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Shoes, Plain Toe Type, Black, Size 14 is rated 4.2 out of 5 by 74.
Rated 5 out of 5 by from I would buy this product again and again!! I bought 2 pair of this brand because they are comfortable. And they have what my job requires. I only by Skechers brand shoes. And have for years. Sometimes it takes a while to find just the right one because, not every store carries Skechers work shoes. Thank you Skechers!
Date published: 2018-02-09
Rated 5 out of 5 by from Perfect Better one before I use
Date published: 2018-01-30
Rated 3 out of 5 by from Nice Shoe Good sho
Date published: 2018-01-30
Rated 5 out of 5 by from Love the fit and comfort of this shoe. Will buy again! Love it for work
Date published: 2018-01-28
Rated 4 out of 5 by from Nice fit comfortable. I use them for work only. I do a lot of walking and they seem perfect so far
Date published: 2018-01-21
Rated 5 out of 5 by from I lan to buy again. Excellent work shoe. Very comfortable. Have not found anything negative about these shoes. Glad I bought them. Delivered
Date published: 2018-01-15
Rated 1 out of 5 by from too big! I wore these shoes into work for an 8 hour shift. By the time the shift was over they felt huge on my feet and uncomfortable. I walked through rain and mud so I'm sure the shoes are unreturnable. Hey 70$, meet Toilet..
Date published: 2018-01-10
Rated 5 out of 5 by from I would definitely buy these again! I bought these shoes for my son who is on his feet 12 hours a day cooking. I wear Sketchers because of the comfort and style. He was having severe pain in his heels and arches and ankles so I figured I might as well buy him a work pair! The first day he wore these he texted me saying "I feel like I'm walking on pillows" score 1 for Mom and 10 for Sketchers!!!
Date published: 2017-12-30
  • y_2018, m_2, d_16, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_74
  • loc_en_US, sid_52ER15, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.