Skip Content

NC
SKECHERS

3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 11

  • Item # 52ER11
  • My Part #
  • Mfr. Model # 77040EW -BLK 11
  • Catalog Page # 1753
  • Catalog Group # J5319
  • UNSPSC # 46181605
3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.3 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SkechersĀ® No. 77040 Flex Advantage SR athletic shoes have a slip-resistant rubber traction outsole that is good on wet and oily surfaces. The sneakers are designed with a smooth leather and mesh fabric upper with stitching and overlay accents. Mesh panels on the sides, heel, and tongue help keep feet cool. Roomy and comfortable Work Relaxed FitĀ® features a cushioned removable comfort insole plus padded collar and tongue, soft fabric lining, and shock-absorbing, lightweight flexible midsole.

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 11
  • Footwear Width EE
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.90
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 77040
  • Last Number or Name 77040
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.