Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SKECHERS

3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 10

  • Item # 52EP93
  • My Part #
  • Mfr. Model # 77040 -BLK 10
  • Catalog Page # 1753
  • Catalog Group # J5319
  • UNSPSC # 46181605
3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.13 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SkechersĀ® No. 77040 Flex Advantage SR athletic shoes have a slip-resistant rubber traction outsole that is good on wet and oily surfaces. The sneakers are designed with a smooth leather and mesh fabric upper with stitching and overlay accents. Mesh panels on the sides, heel, and tongue help keep feet cool. Roomy and comfortable Work Relaxed FitĀ® features a cushioned removable comfort insole plus padded collar and tongue, soft fabric lining, and shock-absorbing, lightweight flexible midsole.

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 10
  • Footwear Width D
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.90
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 77040
  • Last Number or Name 77040
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Shoes, Plain Toe Type, Black, Size 10 is rated 4.2 out of 5 by 90.
Rated 5 out of 5 by from Comfortable and useful I use these for everyday!
Date published: 2018-07-01
Rated 1 out of 5 by from I will not buy these shoes again Had these shoes for 3 1/2 months the front top of shoes blew out I can see my foot for about two inches
Date published: 2018-06-29
Rated 5 out of 5 by from FIVE STAR Thus was my very first purchase of a SKECHER pair of shoes. I was so impressed with its fit, comfort and light-weight that I travelled from Whittier, CA to Lenwood, CA the next day. To my dismay, they did not have the duplicate shoe in this store, so I then drove to the FACTORY store in Moreno Valley. I could not believe the FACTORY store was also out of stock. But, luckily, I was able to buy another pair of these great shoes, and it was shipped at no charge to my Whittier address. No more REEBOKS for me. BTW, I wore only REEBOKS for over 30 years. I can't believe I became an overnight fan with my first try.
Date published: 2018-06-01
Rated 5 out of 5 by from I would but this shoe again. I appreciate having my shoe siz His shoe is excellent for standing on your feet all day. My feet felt like I was walking on foam. It's comfortable and its form fitting to my feet.
Date published: 2018-05-10
Rated 5 out of 5 by from Asome. Shoes. Feels like walking clouds. Good. Shoes. For work. If your always on your feet. .and do a lot walking. . This is an asome shoes to get. I recommend it . Strongly.. it's one of kind. And is made for that person that's always on there feet. For comfort. And safety. And makes you feel like u can 12 shifts all in one. . Very very very as asome and comfortable. Love. It
Date published: 2018-05-06
Rated 5 out of 5 by from Very Comfortable for Work None
Date published: 2018-05-01
Rated 5 out of 5 by from Great work shoes These shoes are amazing for work. The hard soul on the bottom is slip resistant and also does not wear easy. Keeps my foot comfortable and cool .
Date published: 2018-04-29
Rated 5 out of 5 by from Very comfortable would buy them again Very comfortable my feet are happy
Date published: 2018-04-21
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_90
  • loc_en_US, sid_52EP93, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.