NC
SKECHERS

3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 7

  • Item # 52EP87
  • My Part #
  • Mfr. Model # 77040 -BLK 7
  • Catalog Page # 1753
  • Catalog Group # J5319
  • UNSPSC # 46181605
3"H Men's Athletic Shoes, Plain Toe Type, Black, Size 7 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.83 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Skechers® No. 77040 Flex Advantage SR athletic shoes have a slip-resistant rubber traction outsole that is good on wet and oily surfaces. The sneakers are designed with a smooth leather and mesh fabric upper with stitching and overlay accents. Mesh panels on the sides, heel, and tongue help keep feet cool. Roomy and comfortable Work Relaxed Fit® features a cushioned removable comfort insole plus padded collar and tongue, soft fabric lining, and shock-absorbing, lightweight flexible midsole.

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Men's
  • Size 7
  • Footwear Width D
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black
  • Height 3"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type TPU
  • Upper Boot Material Leather/Mesh
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.51
  • Mark II Slip Test Results- Dairy Tile Dry 0.90
  • Mark II Slip Test Results- Dairy Tile Wet 0.84
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 77040
  • Last Number or Name 77040
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


3 In H Men's Athletic Shoes, Plain Toe Type, Black, Size 7 is rated 4.2 out of 5 by 99.
Rated 5 out of 5 by from Love these Work
Date published: 2018-09-18
Rated 2 out of 5 by from SR works fine, but if you have wide feet, stay away I unfortunately have wide feet and work in the restaurant industry. I've bough several pairs of shoes from Skechers in wide fit for my everyday shoes and they are great and very comfortable. These were my first non slip shoes from them and these however are not comfortable and run too narrow and for some reason, run too long. I've always ordered an 11 and I could pry have went with 10.5 had these been wide enough. I would not recommend these to anyone in the restaurant industry with wide feet.
Date published: 2018-09-05
Rated 5 out of 5 by from Great product! Feels very comfortable to use everyday
Date published: 2018-08-30
Rated 5 out of 5 by from Yes I would They were just what we were looking for.
Date published: 2018-08-29
Rated 3 out of 5 by from Insoles not removable The relaxed fit concept is a good idea but the insoles need to be removable for cleaning or to replace with orthotic insoles.
Date published: 2018-08-26
Rated 5 out of 5 by from Get some Great feel, comfort. Great for walking.
Date published: 2018-08-20
Rated 3 out of 5 by from Skoe is OK, sizing is weird I bought these shoes for everyday walk arounds. In store my foot measures 13. A 14 extra wide is long enough but the toe area is cut too narrow and cramps my toes. I had to buy 15's to get enough width in the front for my foot not to be painful. I ordered 15 regular and 15 extra wide to try each for the best fit. I measured every aspect of the two sizes and they were exactly the same. Obviously they make one size shoe (regular) and put different size labels on them. It is my opinion that Skechers make a limited amount of widths and put different size labels on them. It is also my opinion that Skechers shoes are not constructed for a wide foot as the narrow toe area seems to be constant across their entire line. Having to wear shoes that are two sizes too large to get sufficient toe room is like wearing clown shoes.
Date published: 2018-08-19
Rated 3 out of 5 by from Shoe is good, sizing is weird I bought these shoes for everyday walk arounds. In store my foot measures 13. A 14 extra wide is long enough but the toe area is cut too narrow and cramps my toes. I had to buy 15's to get enough width in the front for my foot not to be painful. I ordered 15 regular and 15 extra wide to try each for the best fit. I measured every aspect of the two sizes and they were exactly the same. Obviously they make one size shoe (regular) and put different size labels on them. It is my opinion that Skechers make a limited amount of widths and put different size labels on them. It is also my opinion that Skechers shoes are not constructed for a wide foot as the narrow toe area seems to be constant across their entire line. Having to wear shoes that are two sizes too large to get sufficient toe room is like wearing clown shoes.
Date published: 2018-08-19
  • y_2018, m_12, d_10, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_99
  • loc_en_US, sid_52EP87, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.