Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
SKECHERS

2"H Women's Athletic Shoes, Plain Toe Type, Black, Size 11

  • Item # 52ET22
  • My Part #
  • Mfr. Model # 76551EW -BLK 11
  • Catalog Page # N/A
  • Catalog Group # J5317
  • UNSPSC # 46181605
2"H Women's Athletic Shoes, Plain Toe Type, Black, Size 11 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $78.86 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comfortable, trainer-style athletic shoes feature a mesh-lined all-leather upper with a memory foam insole and EVA midsole. With a slip-resistant rubber outsole and TPU shank.
• Strobel/cemented construction
• Meets ASTM F2413-05

View More

Technical Specs

  • Item Athletic Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 11
  • Footwear Width EW
  • Insulated No
  • Insulation Type None
  • Insulation Weight None
  • Waterproof No
  • Waterproof Type None
  • Color Black
  • Height 2"
  • Footwear Closure Type Lace Up
  • Liner Material Mesh
  • Shank Material TPU
  • Midsole Material EVA
  • Outsole Material Slip Resistant Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Toe Shape Round
  • Wide Toe Cap Yes
  • Removable Insole No
  • Insole System Memory Foam
  • Non Metallic Upper Yes
  • Max. Heat Rating 155 Degrees F
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 1/2"
  • Footwear Shank Type TPU
  • Upper Boot Material All Leather
  • Upper Material Description Leather/Mesh
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.50
  • Mark II Slip Test Results- Dairy Tile Dry 0.93
  • Mark II Slip Test Results- Dairy Tile Wet 0.85
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.50
  • Style Number 765513
  • Last Number or Name 76551
  • ASTM Footwear Class F2413-05
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-05
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


2 In H Women's Athletic Shoes, Plain Toe Type, Black, Size 11 is rated 4.2 out of 5 by 103.
Rated 5 out of 5 by from Great for extra-wide feet I love these shoes and have bought them several times over the past three years. I am on my feet all day and these are both comfortable and lightweight. They also last more than twice as long as most shoes for me, as I have 5.5EE feet and tend to wear out the side seams in a matter of months even with sizing up to allow for width. I have found the 6.5E (wide) to fit better than any other shoes I can remember. I tried wearing cheap non-skids at first and almost crippled myself - I was limping for months. The limp lasted more than twice as long as the shoes. The Skechers were so much more comfortable and allowed my feet to heal. The best part is, I can get them for less than twice the price of the cheap ones even though they last 2-3 times as long.
Date published: 2018-07-08
Rated 2 out of 5 by from Not what I was expecting I bought these for work and they were very comfortable. However the heel of the show was too shallow and the shoes kept slipping off my heels even though the size was just right.
Date published: 2018-06-20
Rated 4 out of 5 by from No problems yet after 6 months but Great work shoes for a restaurant my only complaint after 6 months of full time work is that they do smell. May need a new pair soon unfortunately. Haven't ripped or broken anywhere .
Date published: 2018-05-10
Rated 5 out of 5 by from I would buy these again. I walk about 7 to 12 miles a day and these shoes are extremely comfortable they don't even hurt my feet. Wish they were waterproof though that's the only thing.
Date published: 2018-04-20
Rated 5 out of 5 by from Yes - I would buy these again!! Casual wearing
Date published: 2018-04-19
Rated 4 out of 5 by from I would buy the product again I would buy the product
Date published: 2018-04-09
Rated 5 out of 5 by from These by far are the best nonskid work shoes I have owned. No
Date published: 2018-04-07
Rated 5 out of 5 by from I would definitely buy again. I work in a deli. I have to wear slip resistant shoes. I walk all day and need comfortable shoes. I have purchased 4 pairs of these shoes. Love them.
Date published: 2018-03-25
  • y_2018, m_7, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_103
  • loc_en_US, sid_52ET22, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.