Skip Content

WG
SKECHERS

2-1/2"H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S

  • Item # 35PV75
  • My Part #
  • Mfr. Model # 76033EW-B SZ 10
  • Catalog Page # N/A
  • Catalog Group # J0177
  • UNSPSC # 46181605
Athletic Work Shoes,Plain,10,EW,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.5 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 10
  • Footwear Width EW
  • Insulated No
  • Waterproof No
  • Color Black
  • Footwear Closure Type Lace Up
  • Liner Material Millennium Mesh
  • Shank Material None
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.80
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.53
  • Style Number 76033
  • Last Number or Name Soft Stride
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


2-1/2 In H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S is rated 4.2 out of 5 by 329.
Rated 5 out of 5 by from I buy 3 pair a year! The only shoes I wear to work in. Great shoes! I work 12 hour days and they are the best!
Date published: 2017-12-26
Rated 5 out of 5 by from This is my third pair! I had knee surgery about 2 1/2 years ago and I really needed a good non slip shoe with a lot of support to get me through the first few months. Enter this shoe. I've gone through 3 pairs and am thinking of stock piling for the future. I usually wear these all day everyday and they really ease some of the distress on my other knee. I highly recommend this pair.
Date published: 2017-12-19
Rated 5 out of 5 by from I have bought this product three times, and counting.... These shoes are comfortable work shoes. As an elementary teacher, I am on my feet most of the day. The slip resistant sole is an added plus.
Date published: 2017-12-17
Rated 5 out of 5 by from great support to work in i work in these shoes that have to be non slip . comfortable and great to work in.
Date published: 2017-12-08
Rated 5 out of 5 by from i will buy more next time need a in sole cushion to feel much comfort..
Date published: 2017-12-06
Rated 2 out of 5 by from I won't buy these again :( These shoes are not as comfortable as made to believe. I've been wearing them for about two weeks and they are still stiff and slick. I'm a server for about 7 hrs a day and can't wait to take these shoes off at end of shift
Date published: 2017-11-10
Rated 5 out of 5 by from The shoes I recently purchased are working just great. Thx. The shoes are not just impressive but comfortable on my feet. I've also like buying sketcher brand shoes . I will definitely let my friends know.
Date published: 2017-11-10
Rated 5 out of 5 by from I've been wearing this shoe for 10 years I've been wearing this style for 10 years when Skechers stopped making the no lace nonslip work shoe. I've NEVER had a problem. I purchase at least two pair a year. The sole isn't worn out, the leathers not torn. I replace them bc I'm on my feet all day as a diner waitress and I feel like my legs need the support of new shoes every 4-6 months. I have sometimes given my old shoes to a co worker and they'll wear them for months.
Date published: 2017-11-08
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_329
  • loc_en_US, sid_35PV75, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.