Skip Content

WG
SKECHERS

2-1/2"H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S

  • Item # 35PV72
  • My Part #
  • Mfr. Model # 76033EW-B SZ 8.5
  • Catalog Page # N/A
  • Catalog Group # J0177
  • UNSPSC # 46181605
Athletic Wrk Shoes,Plain,8-1/2,EW,Blk,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.35 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 8-1/2
  • Footwear Width EW
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 2-1/2"
  • Footwear Closure Type Lace Up
  • Liner Material Millennium Mesh
  • Shank Material None
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.55
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.80
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.53
  • Style Number 76033
  • Last Number or Name Soft Stride
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


2-1/2 In H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S is rated 4.2 out of 5 by 349.
Rated 5 out of 5 by from I would buy this product again and again I stand at work all day as a hairstylist and these shoes keep my feet comfy all day.
Date published: 2018-05-09
Rated 5 out of 5 by from I LOVE these shoes. I only wear these or white like this I save older pair for yard work & mowing in.
Date published: 2018-05-03
Rated 5 out of 5 by from Yes I would I use them to work
Date published: 2018-04-29
Rated 5 out of 5 by from Great work shoe Work shoe
Date published: 2018-04-24
Rated 5 out of 5 by from I would buy it again I just order by code on tongue of shoe I wear them when I cut fruit on cement floors, have noticed the material cracks and pulls away from soul after some wear. Overall comfortable
Date published: 2018-04-16
Rated 5 out of 5 by from Awesome work shoes I work security and i am walking or standing for 8 hrs straight. I have worn this exact shoe for over 3 yrs now and every year I treat myself to a new pair. They look nice and are so comfortable. I would really recommend this show to anyone who is on their feet alot.
Date published: 2018-04-08
Rated 5 out of 5 by from Great work shoes I'm a veterinarian and need sturdy shoes. This is my third pair--bought two other pairs about two years ago--they held up well after being worn nearly every day for long periods at work. Maybe not the most stylish--but they make up for it in comfort and durability. Really like them!
Date published: 2018-03-03
Rated 5 out of 5 by from Best work shoes ever! Wear every work day! Was disappointed I couldnt find these for a while. I have been wearing them for over 8 years as my work shoe & did not want to switch. These can be worn brand new all day & no discomfort breaking them in. Please dont stop making these shoes!!!
Date published: 2018-02-27
  • y_2018, m_5, d_19, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_349
  • loc_en_US, sid_35PV72, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.