Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
SKECHERS

2-1/2"H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S

  • Item # 35PV70
  • My Part #
  • Mfr. Model # 76033EW-B SZ 7.5
  • Catalog Page # N/A
  • Catalog Group # J0177
  • UNSPSC # 46181605
2-1/2"H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $84.75 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.2 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 7-1/2
  • Footwear Width EW
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 2-1/2"
  • Footwear Closure Type Lace Up
  • Liner Material Millennium Mesh
  • Shank Material None
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.55
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.80
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.53
  • Style Number 76033
  • Last Number or Name Soft Stride
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


2-1/2 In H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S is rated 4.2 out of 5 by 357.
Rated 5 out of 5 by from This is a great shoe. It is nonslip and holds up well. I work in a kitchen and run back and forth all day. These shoes are perfect for my job.
Date published: 2018-06-25
Rated 5 out of 5 by from we would buy these again i work at Sheetz, on my feet for 8-10 hrs shifts great shoes.
Date published: 2018-06-17
Rated 3 out of 5 by from Strong on Cushioning, Weak on Arch Support I loved the comfortable cushioning in this supportive shoe. However, my heels need good arch support, which the shoe lacked, and my heel pain kicked in after about thirty minutes, so I can't wear the shoes.
Date published: 2018-06-15
Rated 4 out of 5 by from Good pair to have.... After a slip and fall incident at work, I decided to purchase a pair of Skechers for work. These specific pair are comfortable and so far, I am happy....
Date published: 2018-06-09
Rated 4 out of 5 by from Yes. Perfect for work. Stitching broke & a hole developed. Now the shoes are junk. Fortunately I bought another pair but what do I do with these. Shipping costs are expensive.
Date published: 2018-06-07
Rated 5 out of 5 by from Love! Wear to work all the time, only ones I will Wear! Great fit, excellent arch support!
Date published: 2018-06-05
Rated 5 out of 5 by from Yes I would buy again This particular shoe fit great on my feet. My only wish they came in "White". If they came in White, I would buy several pairs at a time!!
Date published: 2018-06-02
Rated 5 out of 5 by from Yes I would buy again I stand on my feet 10 hrs a night at work and there shoes have worked out the best for me. Very comfortable
Date published: 2018-05-23
  • y_2018, m_7, d_18, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_357
  • loc_en_US, sid_35PV70, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.