Skip Content
WG
SKECHERS

2-1/2"H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S

  • Item # 35PV59
  • Mfr. Model # 76033-B SZ 7.5
  • Catalog Page # N/A
  • Catalog Group # J0176
  • UNSPSC # 46181605
2-1/2"H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $54.00 / pair

Web Price $102.86

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Athletic Style Work Shoes
  • Toe Type Plain
  • Gender Women's
  • Size 7-1/2
  • Footwear Width M
  • Insulated No
  • Waterproof No
  • Color Black
  • Height 2-1/2"
  • Footwear Closure Type Lace Up
  • Liner Material Millennium Mesh
  • Shank Material None
  • Midsole Material EVA
  • Outsole Material Rubber
  • Footwear Sole Pattern Herringbone
  • Manufacturers Suggested Sole Slip Rating Better
  • Chemical Resisting Sole No
  • Completely Non Metallic Yes
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole No
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chain Saw Cut Resistant No
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Insole System EVA
  • Non Metallic Upper No
  • Max. Heat Rating Not Rated
  • Footwear Construction Type Strobel/Cemented
  • Heel Height 3/4"
  • Footwear Shank Type None
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Not Tested
  • Satra Slip Test Results- Dairy Tile Dry Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Mark II Slip Test Results- Dairy Tile Oily 0.55
  • Mark II Slip Test Results- Dairy Tile Dry 1.00
  • Mark II Slip Test Results- Dairy Tile Wet 0.80
  • Mark II Slip Test Results- Dairy Tile Oily Wet 0.53
  • Style Number 76033
  • Last Number or Name Soft Stride
  • ASTM Footwear Class F2413-11 I/75 C/75
  • CSA Footwear Standard Not Specified
  • Standards ASTM F2413-11 I/75 C/75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


2-1/2 In H Women's Athletic Style Work Shoes, Plain Toe Type, Softhand Leather Upper Material, Black, S is rated 4.2 out of 5 by 312.
Rated 2 out of 5 by from Within two weeks arch support failed and feet hurt Shoe starts comfortable but arch support quickly fails. Ok for casual wear, not work
Date published: 2017-07-18
Rated 4 out of 5 by from I love the shoes!! I use these for work. They help my fasciitis! Great for that but between the special socks and the seam I now have a very big sore on my little toe on both feet.
Date published: 2017-07-15
Rated 5 out of 5 by from Great work shoes! Comfy and durable! Great shoes. I've been buying them now for over a decade.
Date published: 2017-07-09
Rated 5 out of 5 by from Work shoes These shoes are great for work and look nice enough to wear casually when not at work
Date published: 2017-07-06
Rated 5 out of 5 by from I would buy this shoe many times Very good work shoe
Date published: 2017-06-25
Rated 5 out of 5 by from Soft SoftieStride I ordered an 8 1/2 wide, but received the regular width. Since the pair I had been wearing were not in good condition, I kept the regular and I wear them. They are a little snug, but they work. I really like the shoes. I'm 66 years old, and I do a lot of walking during my work day. They make me feel safe in that I won't slip or fall because of my shoes!
Date published: 2017-06-14
Rated 4 out of 5 by from Great work shoes I wear for work, sketchers is the only work shoe i can find where my feet arent killing me by the end of the day.
Date published: 2017-06-01
Rated 5 out of 5 by from I would buy this product again. Was a bit surprised that the shoes feel tight considering I ordered a wide width. Maybe they will stretch as I wear them longer. The Skechers shoes I ordered from another company came in EW width and they fit perfectly for my wide feet. They no longer sell these.
Date published: 2017-05-29
  • y_2017, m_8, d_8, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_312
  • loc_en_US, sid_35PV59, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.