Skip Content

 
SK PROFESSIONAL TOOLS

Wire Crimper

Wire Crimper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Crimper w/Die 
Capacity
Please Select
Overall Length
Please Select
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Capacity
Overall Length
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
7703
18 to 10 AWG
8-1/2"
For Stripping and Crimping Wire, 7 to 8mm Auto "W" and "F" Crimp Terminals

$43.40 / each

Enter location to check availability
Catalog Page #  NA

Price $43.40 / each

Technical Specs

  • Item Crimper w/Die
  • Capacity 18 to 10 AWG
  • Overall Length 8-1/2"
  • For Use With For Stripping and Crimping Wire, 7 to 8mm Auto "W" and "F" Crimp Terminals
15011
22 to 10 AWG
10"
Splices and Wire Joints

$67.70 / each

Enter location to check availability
Catalog Page #  1058 

Price $67.70 / each

Technical Specs

  • Item Crimper w/Die
  • Capacity 22 to 10 AWG
  • Overall Length 10"
  • For Use With Splices and Wire Joints
7699
22 to 10 AWG
8-1/2"
Electrical Wire

$31.85 / each

Enter location to check availability
Catalog Page #  NA

Price $31.85 / each

Technical Specs

  • Item Crimper w/Die
  • Capacity 22 to 10 AWG
  • Overall Length 8-1/2"
  • For Use With Electrical Wire
7702
22 to 10 AWG
9-1/2"
Electrical Wire

$38.45 / each

Enter location to check availability
Catalog Page #  NA

Price $38.45 / each

Technical Specs

  • Item Crimper w/Die
  • Capacity 22 to 10 AWG
  • Overall Length 9-1/2"
  • For Use With Electrical Wire
7801
8"
For Crimping Weatherpack Terminals Used On GM Vehicles Or Motorcycles

$42.70 / each

Enter location to check availability
Catalog Page #  NA

Price $42.70 / each

Technical Specs

  • Item Crimper w/Die
  • Overall Length 8"
  • For Use With For Crimping Weatherpack Terminals Used On GM Vehicles Or Motorcycles
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More