DV
SK PROFESSIONAL TOOLS

Socket Bit,3/8 in. Dr,#8 Spanner

  • Item # 20K790
  • My Part #
  • Mfr. Model # 45458
  • Catalog Page # N/A
  • UNSPSC # 27111704
Socket Bit,3/8 in. Dr,#8 Spanner close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Socket Bits and Sets

Product Details

This 3/8" Drive SAE Spanner Socket Bit is designed for use with spanner-head screws, which are designed for use in public facilities to prevent tampering. The bit features industrial-grade, chrome vanadium construction for heavy-duty applications and production use. The socket is fully polished to help prevent corrosion.

View More

Technical Specs

  • Item Socket Bit
  • SAE or Metric SAE
  • Drive Size 3/8"
  • Tip Size #8
  • Bit Style Spanner
  • Overall Length 1-3/4"
  • Insert Length 3/4"
  • Socket Depth Standard
  • Material Alloy Steel
  • Finish Chrome
  • Number of Points 2
  • Features Corrosion Resistant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products