Skip Content
NC
SK PROFESSIONAL TOOLS

SAE, Metric Master Tool Set, Number of Pieces: 260, Primary Application: Mechanic

  • Item # 42W720
  • Mfr. Model # VTS03289
  • Catalog Page # 793
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 260, Primary Application: Mechanic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $4,645.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 58.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Primary Application Mechanic
  • SAE or Metric SAE, Metric
  • Number of Pieces 260
  • Tool Storage Included No
  • Tool Storage Type Included None
  • Drive Size 1/4", 3/8", 1/2"
  • Number of Sockets/Accs. 164
  • Number of Wrenches 42
  • Number of Pliers 6
  • Number of Screwdrivers 18
  • Number of Striking Tools 3
  • Number of Miscellaneous Tools 44
  • Number of Consumable Parts 0
  • Includes (272) Automotive Tools
  • 1/4 In. Drive Sockets/Accs. Included Standrad 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/18", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, Deep: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, 15mm, Bit Socket: T8, T10, T15, T20, T25, T27, T30
  • 3/8 In. Drive Sockets/Accs. Included Standrad 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Spark Plug 5/8, 13/16", Bit Socket: T40, T45, T47, T50, T55
  • 1/2 In. Drive Sockets/Accs. Included 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1, 1-1/16", 1-1/8", 1-1/4", 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm, Impact Flip: 3/4" x 13/16", 19 x 21mm, Bit Socket: T60
  • Wrenches Included 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm, Adjustable: 10", Flare Nut: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8", 9 x 11, 10 x 12, 13 x 14, 15 x 17, 16 x 18, 19 x 21mm
  • Pliers Included Slip Joint: 6", Diagonal: 6", Chain Nose: 7", Tongue and Groove: 10 and 12, Crimping/Stripping: 8"
  • Screwdrivers Included Phillips: PO x 3, P1 x 4, P2 x 4", Keystone Slotted: 1/4" x 4", 1/8" x 3", 3/16" x 4", Long Reach Phillips: P2 x 4, P2 x 8", Keystone Slotted: 1/4" x 6", 3/16" x 6", 3/4" x 8", Torx: T10 x 6, T15 x 6, T20 x 6, T25 x 6, T27 x 6, T30 x 6, T40 x 6"
  • Striking Tools Included 16 oz. Soft Face Hammer, 12 oz. Ball Pein Hammer
  • Miscellaneous Tools Included Adapter Set, Ratchets, Extensions, Universal Joints, Fender Cover, Hat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.