Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SK PROFESSIONAL TOOLS

SAE, Metric Master Tool Set, Number of Pieces: 850, Primary Application: Mechanic

  • Item # 42W717
  • My Part #
  • Mfr. Model # 86850A-1
  • Catalog Page # 758
  • UNSPSC # 27113201
SAE, Metric Master Tool Set, Number of Pieces: 850, Primary Application: Mechanic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20,251.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 820.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Tool Set
  • Tool Families Included Accessories,Hex,Pliers,Prybars,Pullers,Screwdrivers,Sockets,Striking Tools,Torx Keys,Wrenches
  • Tool Kit Product Grouping Tool Kits
  • Primary Application Mechanic
  • Tool Storage Included No
  • Tool Storage Type Included None
  • SAE or Metric SAE, Metric
  • Number of Pieces 850
  • Number of Pliers 25
  • Pliers Included (12) Retaining Ring Pliers,(2) Extra Long Needle Nose,10",10-1/2",16",Chain Nose with cutter: 7",Curved Chain Nose: 6",Groove: 9-1/2",Heavy-Duty Angled Diagonal Cutter: 7",Slip Joint: 6",Tongue
  • Number of Screwdrivers 27
  • Screwdrivers Included 1/4" x 6",1/4" x 8",1/8" x 3,3/16" x 2-1/4",3/16" x 4",3/8" x 8,5/16" x 8",Heavy Duty Phillips: P3 x 6,Keystone Slotted: 1/4" x 0.050,Keystone Slotted: 1/4" x 2-1/4",Keystone Slotted: 3/16" x 6",Keystone Slotted: 5/16" x 6",Long Reach Phillips: P2 x 4,P1 x 4,P2 x 2-1/4",P2 x 4",P2 x 8",P4 x 8,Phillips: PO x 3,Stubby Phillips: P1 x 1-1/4",T15 x 6,T20 x 6,T25 x 6,T27 x 6,T30 x 6,T40 x 8",Torx: T10 x 6
  • Number of Wrenches 140
  • Wrenches Included 1,1",1-1/16,1-1/2",1-1/4,1-1/8,1-3/16,1-3/8,1-5/16,1-7/16,1/2,1/2 x 9/16,1/4,10,10 x 12,11,11/16,11/32,12,13,13 x 14,13/16,14,15,15 x 17,15",15/16,16,16 x 18,17,18,19,19 x 21mm,19mm,20,21,22,23,24,24mm,25,26,27,29,3/4,3/4 x 7/8",3/8,3/8 x 7/16,30,32mm,5/16,5/8,5/8 x 11/16,6,7,7/16,7/8,8,9,9 x 11,9/16,9/32,Adjustable Micrometer Torque Wrench 25 to 250 ft. LB.,Adjustable: 8,Flare Nut Crowfoot: 3/8,Long Pattern: 1/4,Offset Flare Nut: 1/4 x 5/16,Short Pattern: 3/8
  • Number of Striking Tools 5
  • Striking Tools Included 12 oz. Ball Pein Hammer,13-1/2",16 oz. Soft Face Hammer,Chisel Set,Cross Pein Hammer,Punch,Roll P" Punch Set
  • Number of Sockets/Accs. 527
  • Drive Size 1/2",1/4",3/4",3/8"
  • 1/4 In. Drive Sockets/Accs. Included 1/2",1/4",10mm,11/32",11mm,12mm,13mm,14mm,15mm,3/8",4mm,5.5mm,5/16",5mm,6.5mm,6.75mm,6mm,7.5mm,7.75mm,7/16",7/32",7mm,8.25mm,8.mm5,8mm,9.25mm,9/16",9/32",9mm,Bit Sockets: T10,Deep: 1/4",Flex Sockets: 3/16",Standard 3/16",T10,T15,T20,T25,T27,T30,T8,Tamper Proof Torx: T7,Torx: T8,Turbo: 1/4"
  • 3/8 In. Drive Sockets/Accs. Included " 1/2",1/2",1/4",10mm,11/16",11/32",11mm,12mm,13/16",13mm,14mm,15mm,16mm,17mm,18,18mm,19mm,20mm,21mm,22mm,3/16",3/4",3/8",3mm,4mm,5/16",5/8",5mm,6mm,7/16,7/16",7/32",7/8",7mm,8,8mm,9/16",9/32",9mm,Ball Hex Bit: 5/32",Deep: 3/8",E10,E12,E14,E16,Female Pipe Plug: 1/4",Flex: 3/8",Impact Deep: 5/16",Impact Standard 5/16",Long Ball Hex Bit: 4mm,Male Pipe Plug: 3/16",Swivel Impact: 5/16",T45,T47,T50,T55,T60,Torx: T40,Triple Sq.: 1/2"
  • 1/2 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-3/16",1-3/8",1-5/16",1-7/16",1/2",10mm,11/16",11mm,12mm,13/16",13mm,14mm,15/16",15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm,24mm,25mm,26mm,27mm,28mm,29mm,3/16",3/4",3/8",30mm,32mm,33mm,34mm,35mm,36mm,5/16",5/8",7/16",7/8",8mm,9/16",9/32,9mm,Deep: 3/8",Impact Flip: 3/4",Impact Standard 3/8",Male Pipe Plug: 1/4",Standard 3/8",Swivel Impact: 1/2",Turbo: 3/8"
  • 3/4 In. Drive Sockets/Accs. Included 1",1-1/16",1-1/2",1-1/4",1-1/8",1-11/16",1-13/16",1-3/16",1-3/4",1-3/8",1-5/16",1-7/16",1-7/8",15/16",2",2-1/4",2-1/8",7/8"
  • Number of Hex and Torx Keys 22
  • Hex,Torx Keys Included 1.5mm,1/16",1/4",1/8",10mm,2.5mm,2mm,3/16",3/32",3/64",3/8",3mm,4mm,5/16",5/32",5/64",5mm,6mm,7/32",7/64",8mm,9/64"
  • Number of Prybars and Pullers 3
  • Prybars,Pullers Included 12",17",25"
  • Nonsparking No
  • Number of Miscellaneous Tools 129
  • Miscellaneous Tools Included Adapters,Extensions,Ratchets,Universal Joints
  • Number of Consumable Parts 0
  • Includes (850) Automotive Tools
  • Standards ANSI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.