Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SK PROFESSIONAL TOOLS

Fixed 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb.

  • Item# 22XN76
  • Mfr. Model# 75600
  • Catalog Page# 997
  • UNSPSC# 27111715
Fixed 3/4" Micrometer Torque Wrench, 100 to 600 ft.-lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Torque Measurement Type Foot-Pound/Newton-Meter
  • Primary Scale Range 100 to 600 ft.-lb.
  • Primary Scale Increments 50 ft.-lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Secondary Scale Range 153 to 830nm
  • Secondary Scale Increments 30.8nm
  • Overall Length 41-1/4"
  • Rotation CW
  • Accuracy +/-3% CW @ 20 to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Ratcheting Angle 10 Degrees
  • Teeth 45
  • Material Steel
  • Handle Knurled
  • Meets/Exceeds ASME B107.14M and ISO 6789
  • Includes Molded Plastic Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms