Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

SK PROFESSIONAL TOOLS

Fixed 3/4" Micrometer Torque Wrench, 7200 in.-lb./600 ft.-lb./813 Nm/83 kgf-cm

  • Item# 12P944
  • Mfr. Model# SKT0151
  • Catalog Page# 997
  • UNSPSC# 27111715
Fixed 3/4" Micrometer Torque Wrench, 7200 in.-lb./600 ft.-lb./813  Nm/83 kgf-cm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,320.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Head Type Fixed
  • Calibration Certificate Included No
  • Torque Measurement Type Inch-Pound/Newton-Meter
  • Primary Scale Range 7200 in.-lb./600 ft.-lb./813 Nm/83 kgf-cm
  • Primary Scale Increments Preset
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Secondary Scale Range 0 to 600 ft.-lb.
  • Overall Length 37-13/32"
  • Rotation CW/CCW
  • Accuracy +/-4%@ CW 20 to 100% of Full Scale
  • Visual/Audible Indicators Audible Click
  • Teeth Interchangeable Head
  • Setting Factory
  • Material Steel
  • Handle Comfort Grip
  • Meets/Exceeds ASME B107.14M and ISO 6789
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.