Skip Content

DG
SK PROFESSIONAL TOOLS

Impact Socket Adapter,1In x 3/4In

  • Item # 20J981
  • My Part #
  • Mfr. Model # 85609
  • Catalog Page # N/A
  • UNSPSC # 27111704
Impact Socket Adapter,1In x 3/4In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Impact Socket Adapter
  • Drive Size 1"
  • Drive Type Female
  • Output Drive Size 3/4"
  • Output Drive Type Male
  • Overall Length 2-3/4"
  • Number of Pieces 1
  • Finish Black Oxide
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.