DG
SK PROFESSIONAL TOOLS

Impact Socket, 1 In Dr, 2-5/16 In, 6 pt

  • Item # 46W504
  • My Part #
  • Mfr. Model # 85674
  • Catalog Page # N/A
  • UNSPSC # 27111704
Impact Socket, 1 In Dr, 2-5/16 In, 6 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 1" Drive SAE Impact Socket is designed to withstand the high torque and force associated with impact tools in repetitive application. It is made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude. It features large clearance holes, concentric openings, and nut end chamfers that make it easy to position sockets on fasteners. Drive end chamfers and four detents help provide quick positive engagement with drive tools on any of the socket drive walls. Tight tolerance helps create a snug fit on fasteners.

View More

Technical Specs

  • Item Impact Socket
  • Drive Size 1"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric SAE
  • Size 2-5/16"
  • Overall Length 3-3/16"
  • Finish Manganese Phosphate
  • Material Heat Treated Alloy Steel
  • Drive Type Square
  • Output Type 6 pt.
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms