Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
SK PROFESSIONAL TOOLS

Flex Impact Socket,1/2 In Dr,17mm,6 pt

  • Item # 20K116
  • My Part #
  • Mfr. Model # 34367
  • Catalog Page # N/A
  • UNSPSC # 27111704
Flex Impact Socket,1/2 In Dr,17mm,6 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 1/2" Drive Metric Flex Impact Socket uses a ball-and-spring design, which allows for a 30° working angle with a smooth 360° rotation.

View More

Technical Specs

  • Item Flex Impact Socket
  • Drive Size 1/2"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 17mm
  • Overall Length 3"
  • Finish Black Oxide
  • Material Alloy Steel
  • Drive Type Square
  • Output Type 6 pt.
  • Features High Visibility
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products