DG
SK PROFESSIONAL TOOLS

Flex Impact Socket, 3/8 In Dr, 11mm, 6 pt

  • Item # 13N633
  • My Part #
  • Mfr. Model # 33361
  • Catalog Page # N/A
  • UNSPSC # 27111704
Flex Impact Socket, 3/8 In Dr, 11mm, 6 pt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 3/8" Drive Metric Flex Impact Socket can be used to tighten or loosen high-strength fasteners that require more torque than standard fasteners. The heat-treated alloy construction helps provide extra strength. A heavy-duty spring offers added torque.

View More

Technical Specs

  • Item Flex Impact Socket
  • Drive Size 3/8"
  • Number of Points 6
  • Socket Depth Standard
  • SAE or Metric Metric
  • Size 11mm
  • Overall Length 2-1/8"
  • Finish Black Phosphate
  • Material Alloy Steel
  • Drive Type Square
  • Output Type 6 pt.
  • Features Corrosion Resistant
  • Impact Rated Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms