Skip Content

ST
SK PROFESSIONAL TOOLS

3/8"Drive SAE/Metric Chrome Socket Wrench Set, Number of Pieces: 22

  • Item # 20K455
  • My Part #
  • Mfr. Model # 91820
  • Catalog Page # 763
  • UNSPSC # 27111703
Socket Wrench Set,Metric,3/8" Dr,22 pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22-Pc. SKĀ® Professional SAE/Metric Chrome 3/8" Square-Drive Socket Set is designed for industrial and production applications, such as automotive manufacturing and assembly, steel fabrication, aerospace, chemical plants, petrochemical, mining, utility, telecom, government and military, transportation, fleet maintenance, general manufacturing, and MRO. Includes 7-1/2" pro round-head ratchet, drive extensions, and multiple sockets to accommodate a range of fastener head sizes.

View More

Technical Specs

  • Item Socket Wrench Set
  • Drive Size 3/8"
  • Measurement Type SAE/Metric
  • Socket Size Range 5/8", 10mm to 19mm
  • Number of Pieces 22
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Round Head 7-1/2"
  • Sockets Included 3/8" Dr 6 Pt. Std. 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, 3/8" Dr 6 Pt. Deep 10, 11, 12, 13, 14, 15, 17, 19mm, 5/8" Spark Plug
  • Includes (1) 3/8" Drive Round Head Ratchet 7-1/2", (2) Drive Extensions 3", 6", (1) Blow Molded Case
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.