NC
SK PROFESSIONAL TOOLS

1/4"Drive Metric Chrome Socket Set, Number of Pieces: 10

  • Item # 20K433
  • My Part #
  • Mfr. Model # 1335
  • Catalog Page # N/A
  • UNSPSC # 27111703
1/4"Drive Metric Chrome Socket Set, Number of Pieces: 10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SK® Professional 10-Pc. 1/4" Drive 12-Point Deep Metric Flex Socket Set includes a range flex sockets, which allow you to work around obstacles to give you greater accessibility to fasteners in tight or obstructed spaces. The SureGrip® hex socket design drives the side of the fastener, not the corner, to help prevent edge breakage on rusted or damaged fasteners. A high-polish SuperKrome® finish protects sockets from the harsh working environments, to help extend service life and improve corrosion resistance.
• Square drive
• Output: Hex

View More

Technical Specs

  • Item Socket Set
  • Drive Size 1/4"
  • Measurement Type Metric
  • Socket Size Range 5mm to 14mm
  • Number of Pieces 10
  • Std. Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included 6
  • Finish Chrome
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included None
  • Sockets Included 5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
  • Includes Socket Rail
  • Impact Rated No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.