Skip Content

TP
SJOBERGS

Workbench, Birch, 29" Depth, 35" Height, 59" Width, 500 lb. Load Capacity

  • Item # 45FL72
  • My Part #
  • Mfr. Model # SJO-66703K
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 29" Depth, 35" Height, 59" Width, 500 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,438.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 152.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sjobergs Elite 1500 Workbench and SM03 Cabinet are built with European beech construction, and are ideal for woodworking applications. The workbench features specially developed vises, which can be accommodated for both right- and left-handed users, and are designed to provide enormous clamping power across 23-1/2-in. It also comes with a double-row of 1" round bench dog holes for the holdfast, which can clamp your work in a split second either vertical or horizontally.

• 1 end vise
• 1 front vise
• Solid 54” x 23-5/8” European beech top
• Solid European beech storage cabinet
• 3 drawers and double doors for tool storage
• Assembly required
• 4, 1'' round steel bench dogs
• 55” maximum clamping distance

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 500 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Load Capacity Range 500 lb. to 999 lb.
  • Width 59"
  • Depth 29"
  • Height 35"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 3"
  • Color Natural
  • Edge Type Straight
  • Finish Natural
  • Includes Workbench, Cabinet, (4) 1" Bench Dogs and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.