Skip Content

NC
SJOBERGS

Workbench, Birch, 19" Depth, 25" Height, 39" Width, 100 lb. Load Capacity

  • Item # 45FL68
  • My Part #
  • Mfr. Model # SJO-33365
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 19" Depth, 25" Height, 39" Width, 100 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $544.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 50.9 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Sjobergs SJO-33365 Junior/Senior Workbench is an ideal starter workbench for kids, but is also suitable for use by adults. It features high-quality construction, with 2 vises, dog holes with 4 dog pegs, and 2 trestles. The 2 trestles are easy to switch out, making the bench height adjustable.

• Height adjusts from 33-7/8” to 25-3/16”
• 1-1/8” Thick solid birch top
• 2 vises
• 4 Dog pegs
• 2 trestles

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 100 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Load Capacity Range 0 lb. to 499 lb.
  • Width 39"
  • Depth 19"
  • Height 25"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1"
  • Color Natural
  • Edge Type Straight
  • Finish Natural
  • Includes Workbench, (4) 3/4" Bench Dogs and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.