Skip Content
NC
SJOBERGS

Workbench, Birch, 24" Depth, 33" Height, 57" Width, 200 lb. Load Capacity

  • Item # 45FL66
  • Mfr. Model # SJO-33448
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Birch, 24" Depth, 33" Height, 57" Width, 200 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $805.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 78.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Nordic Plus bench offers size and versatility, with 4 vise locations that permit left- or right-handed use, clamping on both ends, or dual clamping on the front. The top is made of hard, panel-glued birch to withstand rough treatment. The sturdy trestles are made from Nordic pine. All wood is FSC-certified, which guarantees forestry renewal. Top features a double row of 3/4 clamping holes that can be accessed from each of the 4 vise locations.

• Length of worktop: 52-3/4 inches
• Width of worktop: 19-5/8 inches
• Vise capacity: 4-1/2 inches
• Weight: 66 pounds
• Easy to assemble

View More

Technical Specs

  • Workbench/Workstation Item Workbench
  • Load Capacity 200 lb.
  • Workbench/Table Surface Material Birch
  • Workbench/Table Frame Material Birch
  • Width 57"
  • Depth 24"
  • Load Capacity Range 0 lb. to 499 lb.
  • Height 33"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Edge Type Straight
  • Top Thickness 2-1/2"
  • Color Natural
  • Finish Natural
  • Includes Workbench, (4) 3/4" Bench Dogs and Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.